Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN 16LET Specialty Fuse, 16 A, 240 VAC, Fast Blow, 26.2 mm Dia., 56 mm Length | BD6CWU

BUSSMANN 16LET Specialty Fuse, 16A, 240VAC

Item: BD6CWU Model: 16LET
In Stock : 20 Units

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Ac Voltage240V AC
Amps16A
Body StyleCartridge Blade
Dc Voltage150V DC
Diameter26.2 mm
Fuse TypeFast Blow
Indicator StyleWithout Indicator
Length56 mm
Mounting StyleStud
PackagingBulk
Product TypeHigh Speed Semiconductor Fuse
SeriesLET Series
Termination TypeBolt Down
TypeHigh Speed

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.78
Ship length (cm)5.49
Ship width (cm)1.8

Product Details:

    • LET Series

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 16LET Specialty Fuse, 16A, 240VAC
€50.23 /unit