Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN 16530-3 Power Distribution Block | AA9RMP 1EW52

BUSSMANN 16530-3 Power Distribution Block

Item: AA9RMP Model: 16530-3Cross Ref: 1EW52
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€445.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Distribution Block
Depth2.93"
Length5 1/2"
Max. Amps760A
Number Of Poles3
Secondary Connection/pole12
Secondary Wire Range (awg)14 AWG to 4 AWG
Secondary Wire Size Range14 AWG to 4 AWG
Width8 12/25"
Flammability RatingV-0
For Conductor MaterialAluminum, Copper
For Maximum Line Wire Size500 kcmil
For Maximum Load Wire Size4 AWG
For Minimum Line Wire Size6 AWG
For Minimum Load Wire Size14 AWG
Housing ColorBlack
Housing MaterialThermoplastic
Line Connections/pole2
Line Side Connection TypeLug
Load Connections/pole12
Load Side Connection TypeLug
Maximum Current760A
Maximum Operating Temperature248°F
Maximum Voltage600V AC/DC
Overall Depth2.89"
Overall Length5.48"
Overall Width8"
Power Distribution Block DesignOpen
StandardsCSA CLASS 6228-01, UL 1059
Terminal MaterialAluminum, Copper

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)22.35
Ship length (cm)8.89
Ship width (cm)16.76
HS code8537109070
Country of OriginMX

Product Variants

ProductModelNumber Of PolesSecondary Wire Size RangeSecondary Wire Range (awg)DepthPrice
BUSSMANN 16528-1 Power Distribution Block | AA9QYW 1ER33 16528-116 AWG to 3/0 AWG-2.93"€240.56
BUSSMANN 16530-1 Power Distribution Block | AA9QYZ 1ER52 16530-1114 AWG to 4 AWG14 AWG to 4 AWG2.93"€162.05
BUSSMANN 16541-1 Power Distribution Block | AA9QZA 1ER54 16541-1114 AWG to 6 AWG14 AWG to 6 AWG2.93"€376.66
BUSSMANN 16582-1 Power Distribution Block | AA9QZB 1ER56 16582-11--2.93"€145.29
BUSSMANN 16591-1 Power Distribution Block | AA9QZC 1ER59 16591-11--2.93"€154.46
BUSSMANN 16528-2 Power Distribution Block | AA9RMN 1EW47 16528-22--2.93"€233.95
BUSSMANN 16541-2 Power Distribution Block | AA9RMQ 1EW55 16541-2214 AWG to 6 AWG14 AWG to 6 AWG2.93"€580.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 16530-3 Power Distribution Block
€445.18 /unit