BUSSMANN 16383-2 | BD2XEX

BUSSMANN 16383-2 Barrier Terminal Block, Wire-to-Board, 600V, 380A, 2 Position

Item: BD2XEX Model: 16383-2
Limited Availability
€81.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps380A
Compatible Fuse SeriesFamily Series: Bussmann Power Distribution Blocks, Series 16XXX Series
Connector FinishTin Plated
Connector MaterialAluminium
Fits Fuse TypeWire To Board
Fuse Current380A
Fuse Overall Depth2"
Fuse Overall Length2"
MaterialThermoplastic
Mounting TypePanel Mount
Number Of Positions2
PackagingBulk
Series16X Series
Voltage600V AC

Shipping Info:

Ship weight (kg) 0.54

Product Variants

ProductModelVoltageFits Fuse TypeMounting TypeMaterialAmpsNumber Of PositionsWire SizeMax. Wire GaugePrice
BUSSMANN 16390-3 | BC7ZMV 16390-3600VWire To BoardSMD/SMTThermoplastic250A3--€276.85
BUSSMANN 16371-1 | BC8KZM 16371-1600V ACWire To BoardPanel MountThermoplastic310A114 AWG to 2 AWG2 AWG€54.49
BUSSMANN 16280-2 | BC8VJK 16280-2600V ACWire To BoardPanel MountThermoplastic175A214 AWG to 4 AWG4 AWG€34.73
BUSSMANN 16383-2-M Barrier Terminal Block | BC8XHL 16383-2-M600V ACPower Terminal blockPanel MountThermoplastic, Aluminium----€81.58
BUSSMANN 16335-1 | BC8ZHH 16335-1--------€285.66
BUSSMANN 16593-2 Barrier Terminal Block, 600 A, 600 V, Black | BC9ATD 16593-2600V ACWire To BoardPanel MountThermoplastic600A2--€136.05
BUSSMANN 16306-1 | BC9TEZ 16306-1600V ACPower Distribution BlocksPanel MountThermoplastic420A---€264.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN 16383-2 Barrier Terminal Block, Wire-to-Board, 600V, 380A, 2 Position
€81.50 /unit