BURRELL SCIENTIFIC 075-795-12-19 Shaker Wrist Action Variable 3.0A 70 lb. | AH8EFF 38MW73

BURRELL SCIENTIFIC 075-795-12-19 Shaker Wrist Action Variable 3.0A 70 lb.

Item: AH8EFF Model: 075-795-12-19Cross Ref: 38MW73
In Stock

Get it by Wednesday, Jun 11

€5,829.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaker
Amps3A
ComplianceUL/CSA/CE
Depth18"
Hazardous LocationNo
Height20"
Hz60 Hz
Includes(2) Shafts, Finger
Load Capacity10 lbs.
Movement TypeWrist Action
Number Of Platforms0
Operating ModeVariable
Overall Height20"
Overall Width19"
Plug StyleStandard
Resolution450 RPM
Special Features6 Clamps That Accommodate Up To 12 Vessels
Wattage345 W
Weighing Capacity10 lbs.
Width19"
MaterialAluminum, Steel
Overall Depth14 1/2"
Platform Length15 5/8"
Platform Width39"
Product TypeWrist Action Shaker
Speed - Maximum450 RPM
StandardsCE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Weight72 lbs.

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)50.8
Ship length (cm)48.26
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelMovement TypeOverall HeightOverall WidthNumber Of PlatformsMaterialAmpsDepthOperating ModePrice
BURRELL SCIENTIFIC 075-775-04-19 Shaker Wrist Action Fixed | AH8EEE 38MW49 075-775-04-19Wrist Action20"19"--3.6A18"Fixed€3,763.76
BURRELL SCIENTIFIC 075-775-04-36 Shaker Wrist Action Fixed 220V 1.8A | AH8EEF 38MW50 075-775-04-36Wrist Action20"19"--1.8A18"Fixed€3,748.79
BURRELL SCIENTIFIC 075-775-08-19 Shaker Wrist Action Fixed 115V 3.6A 68lb | AH8EEG 38MW51 075-775-08-19Wrist Action20"19"--3.6A18"Fixed€3,917.42
BURRELL SCIENTIFIC 075-775-08-36 Shaker Wrist Action Fixed 220V 1.8A 68lb | AH8EEH 38MW52 075-775-08-36Wrist Action20"19"--1.8A18"Fixed€4,144.31
BURRELL SCIENTIFIC 075-775-12-19 Shaker Wrist Action Fixed 115V 3.6A 70lb | AH8EEJ 38MW53 075-775-12-19Wrist Action12"17 1/2"--3.6A18"Fixed€4,290.92
BURRELL SCIENTIFIC 075-775-12-36 Shaker Wrist Action Fixed 220V 1.8A 70lb | AH8EEK 38MW54 075-775-12-36Wrist Action20"19"--1.8A18"Fixed€3,403.23
BURRELL SCIENTIFIC 075-775-16-19 Shaker Wrist Action Fixed 115V 3.6A 72lb | AH8EEL 38MW55 075-775-16-19Wrist Action20"19"--3.6A18"Fixed€4,714.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURRELL SCIENTIFIC 075-795-12-19 Shaker Wrist Action Variable 3.0A 70 lb.
€5,829.04 /unit