BURRELL SCIENTIFIC 075-775-16-19 Shaker Wrist Action Fixed 115V 3.6A 72lb | AH8EEL 38MW55

BURRELL SCIENTIFIC 075-775-16-19 Shaker Wrist Action Fixed 115V 3.6A 72lb

Item: AH8EEL Model: 075-775-16-19Cross Ref: 38MW55
In Stock

Get it by Tuesday, Jun 10

€6,095.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaker
Amps3.6A
ComplianceUL/CSA/CE
Depth18"
Hazardous LocationNo
Height20"
Hz60 Hz
Includes(2) Shafts, Finger
Load Capacity10 lbs.
Movement TypeWrist Action
Number Of Platforms0
Operating ModeFixed
Overall Height20"
Overall Width19"
Plug StyleStandard
Resolution385 RPM
Special Features8 Clamps That Accommodate Up To 16 Vessels
Wattage414 W
Weighing Capacity10 lbs.
Width19"
MaterialAluminum, Steel
Overall Depth14 1/2"
Platform Length15 5/8"
Product TypeWrist Action Shaker
Speed - Maximum385 RPM
StandardsCE, EN 61010-1, EN 61326-1: 2006, UL/CSA 61010-1
Weight74 lbs.

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)50.8
Ship length (cm)48.26
Ship width (cm)45.72
Country of OriginUS

Product Variants

ProductModelMovement TypeOverall HeightOverall WidthNumber Of PlatformsMaterialAmpsDepthOperating ModePrice
BURRELL SCIENTIFIC 075-775-04-19 Shaker Wrist Action Fixed | AH8EEE 38MW49 075-775-04-19Wrist Action20"19"--3.6A18"Fixed€3,763.76
BURRELL SCIENTIFIC 075-775-04-36 Shaker Wrist Action Fixed 220V 1.8A | AH8EEF 38MW50 075-775-04-36Wrist Action20"19"--1.8A18"Fixed€3,748.79
BURRELL SCIENTIFIC 075-775-08-19 Shaker Wrist Action Fixed 115V 3.6A 68lb | AH8EEG 38MW51 075-775-08-19Wrist Action20"19"--3.6A18"Fixed€3,917.42
BURRELL SCIENTIFIC 075-775-08-36 Shaker Wrist Action Fixed 220V 1.8A 68lb | AH8EEH 38MW52 075-775-08-36Wrist Action20"19"--1.8A18"Fixed€4,144.31
BURRELL SCIENTIFIC 075-775-12-19 Shaker Wrist Action Fixed 115V 3.6A 70lb | AH8EEJ 38MW53 075-775-12-19Wrist Action12"17 1/2"--3.6A18"Fixed€4,290.92
BURRELL SCIENTIFIC 075-775-12-36 Shaker Wrist Action Fixed 220V 1.8A 70lb | AH8EEK 38MW54 075-775-12-36Wrist Action20"19"--1.8A18"Fixed€3,403.23
BURRELL SCIENTIFIC 075-775-16-36 Shaker Wrist Action Fixed 220V 72 lb. | AH8EEM 38MW56 075-775-16-36Wrist Action20"19"--1.8A18"Fixed€4,551.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURRELL SCIENTIFIC 075-775-16-19 Shaker Wrist Action Fixed 115V 3.6A 72lb
€6,095.30 /unit