Flat Shipping

Flat Shipping at €24.99 + VAT

BURRELL SCIENTIFIC 075-778-02-00 Shaker Aluminum 3/4 Inch Diameter 4 Inch Length | AH8EFT 38MW84

BURRELL SCIENTIFIC 075-778-02-00 Shaker Aluminium 3/4 Inch Diameter 4 Inch Length

Item: AH8EFT Model: 075-778-02-00Cross Ref: 38MW84
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaker
MaterialAluminum
Shaft Dia.3/4"
Shaft Length4"
Overall Diameter3/4"
Overall Length4"
Overall Width3/4"
Product TypeSide Arm Shaft

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)30.48
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMovement TypeOverall HeightOverall WidthNumber Of PlatformsMaterialAmpsDepthOperating ModePrice
BURRELL SCIENTIFIC 075-775-04-19 Shaker Wrist Action Fixed | AH8EEE 38MW49 075-775-04-19Wrist Action20"19"--3.6A18"Fixed€3,763.76
BURRELL SCIENTIFIC 075-775-04-36 Shaker Wrist Action Fixed 220V 1.8A | AH8EEF 38MW50 075-775-04-36Wrist Action20"19"--1.8A18"Fixed€3,748.79
BURRELL SCIENTIFIC 075-775-08-19 Shaker Wrist Action Fixed 115V 3.6A 68lb | AH8EEG 38MW51 075-775-08-19Wrist Action20"19"--3.6A18"Fixed€3,917.42
BURRELL SCIENTIFIC 075-775-08-36 Shaker Wrist Action Fixed 220V 1.8A 68lb | AH8EEH 38MW52 075-775-08-36Wrist Action20"19"--1.8A18"Fixed€4,144.31
BURRELL SCIENTIFIC 075-775-12-19 Shaker Wrist Action Fixed 115V 3.6A 70lb | AH8EEJ 38MW53 075-775-12-19Wrist Action12"17 1/2"--3.6A18"Fixed€4,290.92
BURRELL SCIENTIFIC 075-775-12-36 Shaker Wrist Action Fixed 220V 1.8A 70lb | AH8EEK 38MW54 075-775-12-36Wrist Action20"19"--1.8A18"Fixed€3,403.23
BURRELL SCIENTIFIC 075-775-16-19 Shaker Wrist Action Fixed 115V 3.6A 72lb | AH8EEL 38MW55 075-775-16-19Wrist Action20"19"--3.6A18"Fixed€4,714.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURRELL SCIENTIFIC 075-778-02-00 Shaker Aluminium 3/4 Inch Diameter 4 Inch Length
€77.90 /unit