BURNDY YTA25R2N Tap Connector, 3-1/4 x 1-7/8 x 1/2 Inch Pad Size | CF4EEE

BURNDY YTA25R2N Tap Connector, 3-1/4 x 1-7/8 x 1/2 Inch Pad Size

Item: CF4EEE Model: YTA25R2N
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemTap Connector
Family SeriesBurndy Miscellaneous

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)11.58
Ship length (cm)15.47
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelMPNPrice
BURNDY YTA33R2N Tap Connector, 9-1/2 x 1/2 Inch Pad Size | CF4BAM YTA33R2NYTA33R2N-
RFQ
BURNDY YTA37R2N Tap Connector, 3-1/4 x 1-7/8 x 1/2 Inch Pad Size | CF4EEB YTA37R2NYTA37R2N-
RFQ
BURNDY YTA361R2N Tap Connector, 13-1/8 x 1/2 Inch Pad Size | CF4EEC YTA361R2NYTA361R2N-
RFQ
BURNDY YTA28R2N Tap Connector, 3-1/4 x 1-7/8 x 1/2 Inch Pad Size | CF4EED YTA28R2NYTA28R2N-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YTA25R2N Tap Connector, 3-1/4 x 1-7/8 x 1/2 Inch Pad Size