BURNDY YSV1214G1 Butt Splice, 12 AWG | CF4EAC

BURNDY YSV1214G1 Butt Splice, 12 AWG

Item: CF4EAC Model: YSV1214G1
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemButt Splice Connector
Overall Length0.81"

Shipping Info:

Ship height (cm)0.41
Ship length (cm)2.06
Ship width (cm)0.41
Country of OriginUS

Product Variants

ProductModelOverall LengthPrice
BURNDY YRV8CV10L Butt Splice, 8 AWG | CF4DYJ YRV8CV10L--
RFQ
BURNDY YSV1418 Butt Splice, 14 to 18 AWG | CF4EAA YSV141816/25"-
RFQ
BURNDY YSV1014G2 Butt Splice, 10 AWG | CF4EAG YSV1014G20.77"-
RFQ
BURNDY YRV6CV10L Butt Splice, 1.25 Inch Length | CF4EKU YRV6CV10L--
RFQ
BURNDY YRV2CV6CL Butt Splice, 1.6 Inch Length | CF4EKW YRV2CV6CL--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YSV1214G1 Butt Splice, 12 AWG