Item | Busbar |
Application | For Direct Barial And Cellular Tower Applicatons And Is Easier To Use Than Exothermic Connections |
Certification - Csa Approved | No |
Certification - Culus | Yes |
Certification - Etl | No |
Certification - Ul Listed Direct Burial | Yes |
Certification - Ul Recognized | No |
Conductor - Copper Solid Run | 1/8" - 1/4" Busbar |
Conductor - Copper Solid Tap | 4/0 AWG |
Conductor - Copper Solid Tap Range | 4/0 AWG |
Conductor - Copper Str Tap | 1/0 ;2/0 AWG;3/0 AWG;4/0 AWG |
Conductor - Copper Str Tap Range | 1/0-4/0 |
Conductor Type | CU C Str-Size, CU C Solid-Size, Bar-Size |
Connector Type | Tap |
Dimension - B Length Fraction | 64/79 in |
Dimension - B Length Inch | 0.81 in |
Dimension - Bus Bar Size Tap Side Inch | 4/0 AWG Str. to 1/0 AWG Str. Copper |
Dimension - Pad Width Inch | 1.50 in |
Eu Rohs Indicator | Yes |
Industry Standard(s) | UL467, UL 486A, CSA C22.2 No 65 |
Material | Copper Alloy |
Physical Attribute - Number Of Crimps Required | 1 |
Plated | N |
Plating Type | Unplated |
Prefilled Oxide Inhibitor | Y |
Standards - Industry Standards Met | UL467, UL 486A, CSA C22.2 No 65 |
Standards - Rohs Compliance Status | CM |
Trade Name | HYGROUND® |
Type | YG-B |
Ul Listed | No |