BURNDY YE31P50X100 Pin Terminal Plug, 3.8 Inch Overall Length, 600V, Copper

Item: CF4DNY Model: YE31P50X100
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
Color CodeRed
Overall Length2/5"
Pin Size0.43"
Pin Type0.43"
Strip Length2 3/4"

Shipping Info:

Ship weight (kg) 0.1665
Country of OriginUS

Product Variants

ProductModelStrip LengthColor CodePin SizePin TypePrice
BURNDY YE36P71X142 Pin Terminal Plug, 5.11 Inch Overall Length, 600V, Copper | CF4DNU YE36P71X1423 11/25"Green0.43"0.43"-
RFQ
BURNDY YE361R60 Pin Terminal Plug, 10-5/8 Inch Overall Length, Aluminum/ACSR | CF4DNV YE361R60-----
RFQ
BURNDY YE34P59X118 Pin Terminal Plug, 4.36 Inch Overall Length, 600V, Copper | CF4DNW YE34P59X118-Brown0.43"0.43"-
RFQ
BURNDY YE32R60 Pin Terminal Plug, 10-5/8 Inch Overall Length, Aluminum/ACSR | CF4DNX YE32R60-----
RFQ
BURNDY YE2R25 Pin Terminal Plug, 4-5/8 Inch Overall Length, Aluminum/ACSR | CF4DNZ YE2R25-----
RFQ
BURNDY YE2CLH129 Pin Terminal Plug, 9 Inch Overall Length, Tin Plated Copper | CF4DPA YE2CLH129-----
RFQ
BURNDY YE28R60 Pin Terminal Plug, 10-5/8 Inch Overall Length, Aluminum/ACSR | CF4DPB YE28R60-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YE31P50X100 Pin Terminal Plug, 3.8 Inch Overall Length, 600V, Copper