BURNDY YDS4RL Splice, 11-7/8 Inch Size | CF4DPN

BURNDY YDS4RL Splice, 11-7/8 Inch Size

Item: CF4DPN Model: YDS4RL
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSplice
Overall Length11.06"

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.7
Ship length (cm)28.09
Ship width (cm)1.7
Country of OriginUS

Product Variants

ProductModelOverall LengthColor CodePrice
BURNDY YDS8WG1 Splice, 1-7/8 Inch Size | CF4DPH YDS8WG11 22/25"--
RFQ
BURNDY YDS75 Splice, 6-1/4 Inch Size | CF4DPJ YDS752"--
RFQ
BURNDY YDS6W Splice, 2-5/8 Inch Size | CF4DPK YDS6W2.62"--
RFQ
BURNDY YDS6KT Splice, 6-1/8 Inch Size | CF4DPL YDS6KT6.06"--
RFQ
BURNDY YDS4W Splice, 2-1/2 Inch Size | CF4DPM YDS4W2.55"--
RFQ
BURNDY YDS4CA Splice, 2-5/8 Inch Size | CF4DPP YDS4CA2.62"Orange-
RFQ
BURNDY YDS4C Splice, 2-5/8 Inch Size | CF4DPQ YDS4C2.55"--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YDS4RL Splice, 11-7/8 Inch Size