BURNDY YCS351A Sleeve, 8-3/4 Inch Size | CF4DLJ

BURNDY YCS351A Sleeve, 8-3/4 Inch Size

Item: CF4DLJ Model: YCS351A
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Overall Length8 3/4"

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.53
Ship length (cm)22.23
Ship width (cm)3.53
Country of OriginUS

Product Variants

ProductModelOverall LengthColor CodePrice
BURNDY YNS451R Sleeve, 10.04 Inch Size | CF4BDN YNS451R---
RFQ
BURNDY YCS391A Sleeve, 10-1/2 Inch Size | CF4DLE YCS391A10 11/25"--
RFQ
BURNDY YSS6RG2 Sleeve, 4 Inch Size, Blue | CF4EAR YSS6RG24"Blue-
RFQ
BURNDY YSS6R Sleeve, 4.72 Inch Size, Blue | CF4EAT YSS6R4 18/25"Blue-
RFQ
BURNDY YSS4R Sleeve, 3.78 Inch Size, Orange | CF4EAU YSS4R3.78"Orange€12.79
BURNDY YSS2R Sleeve, 3.78 Inch Size, Red | CF4EAV YSS2R3.78"Red-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YCS351A Sleeve, 8-3/4 Inch Size