BURNDY YCHC34TC2 Compression Connector, 4/0 AWG Run Conductor Size | CF4DMA

BURNDY YCHC34TC2 Compression Connector, 4/0 AWG Run Conductor Size

Item: CF4DMA Model: YCHC34TC2
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Connector
ColorBrown
Color CodeBrown
Height14"
Overall Length0.94"
Strip Length1"
Width2.11"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)6.22
Ship length (cm)2.39
Ship width (cm)3.2
Country of OriginUS

Product Variants

ProductModelColor CodeStrip LengthMaterialVoltage RatingAmpsNumber Of PolesPrice
BURNDY YPC33R28R Compression Connector, 6 Shape, 266.8 to 397.5 kcmil ACSR Run Conductor Size | CF4BAE YPC33R28R--Aluminum----
RFQ
BURNDY YC2A2 Compression Connector, 2 AWG Run Conductor Size | CF4BAF YC2A2-------
RFQ
BURNDY YC1L12 Compression Connector, 3 AWG Run Conductor Size | CF4BFB YC1L12Black------
RFQ
BURNDY YC4C6 Compression Connector, 6 AWG Run Conductor Size | CF4DHZ YC4C6--Copper----
RFQ
BURNDY YCHC34TC29 Compression Connector, 4/0 AWG Run Conductor Size | CF4DLZ YCHC34TC29Brown1"-----
RFQ
BURNDY YCHC2TC2 Compression Connector, 8 AWG, 6 AWG Run Conductor Size | CF4DMB YCHC2TC2Brown1"-----
RFQ
BURNDY YCHC29TC29 Compression Connector, 2 AWG, 2 AWG Run Conductor Size | CF4DMC YCHC29TC29Orange1"-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YCHC34TC2 Compression Connector, 4/0 AWG Run Conductor Size