BURNDY YAEV1CL1 Ring Terminal, 1 AWG Conductor Size, White | CF4CZN

BURNDY YAEV1CL1 Ring Terminal, 1 AWG Conductor Size, White

Item: CF4CZN Model: YAEV1CL1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Color CodeWhite
Insulation MaterialNylon
Insulation TypeNylon
Max. Voltage600V
Number Of Holes1
Overall Length2.14"
Strip Length5/8"
Stud Size1/4"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.27
Ship length (cm)5.44
Ship width (cm)1.93
Country of OriginUS

Product Variants

ProductModelStud SizeColor CodeOverall LengthHole SizeStrip LengthMax. Insulation Dia.Insulation MaterialMax. VoltagePkg. Qty.Price
BURNDY YAEV2CRS1 Ring Terminal, 2 AWG Conductor Size, Red | CF4AVU YAEV2CRS11/4"Red-1/2"5/8"-Nylon600V1-
RFQ
BURNDY YAEV4CL Ring Terminal, 4 AWG Conductor Size, Yellow | CF4AYB YAEV4CL1/4"Yellow1.62"---Nylon600V1-
RFQ
BURNDY YAEV6CL Ring Terminal, 6 AWG Conductor Size, Blue | CF4AYC YAEV6CL1/4"Blue1 14/25"---Nylon600V1-
RFQ
BURNDY YAEV6CH1 Ring Terminal, 6 AWG Conductor Size, Blue | CF4BCD YAEV6CH1-Blue1 18/25"-1/2"-Nylon600V1-
RFQ
BURNDY YAEV14 Ring Terminal, 18 AWG Conductor Size, Blue | CF4CVE YAEV14-Blue-0.39"--Nylon600V1-
RFQ
BURNDY YAEV10T7 Ring Terminal, 12 AWG Conductor Size, Yellow | CF4CVF YAEV10T7-Yellow1.11"0.27"--Nylon600V1-
RFQ
BURNDY YAEV10T3BOX Ring Terminal, 12 AWG Conductor Size, Yellow | CF4CVG YAEV10T3BOX1/4"Yellow-1/2"0.312"-Nylon600V1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAEV1CL1 Ring Terminal, 1 AWG Conductor Size, White