BURNDY YAE12N Ring Terminal, 14 AWG Conductor Size, Green | CF4CWH

BURNDY YAE12N Ring Terminal, 14 AWG Conductor Size, Green

Item: CF4CWH Model: YAE12N
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemRing Terminal
Color CodeGreen
Hole Size0.39"
Insulation MaterialNylon
Insulation TypeNylon
Max. Voltage600V
Number Of Holes1
Overall Length1.06"
Strip Length0.328"

Shipping Info:

Ship height (cm)1.27
Ship length (cm)2.69
Ship width (cm)0.79
Country of OriginUS

Product Variants

ProductModelStud SizeColor CodeOverall LengthHole SizeStrip LengthMax. Insulation Dia.Insulation MaterialMax. VoltagePkg. Qty.Price
BURNDY YAEV2CRS1 Ring Terminal, 2 AWG Conductor Size, Red | CF4AVU YAEV2CRS11/4"Red-1/2"5/8"-Nylon600V1-
RFQ
BURNDY YAEV4CL Ring Terminal, 4 AWG Conductor Size, Yellow | CF4AYB YAEV4CL1/4"Yellow1.62"---Nylon600V1-
RFQ
BURNDY YAEV6CL Ring Terminal, 6 AWG Conductor Size, Blue | CF4AYC YAEV6CL1/4"Blue1 14/25"---Nylon600V1-
RFQ
BURNDY YAEV6CH1 Ring Terminal, 6 AWG Conductor Size, Blue | CF4BCD YAEV6CH1-Blue1 18/25"-1/2"-Nylon600V1-
RFQ
BURNDY YAEV14 Ring Terminal, 18 AWG Conductor Size, Blue | CF4CVE YAEV14-Blue-0.39"--Nylon600V1-
RFQ
BURNDY YAEV10T7 Ring Terminal, 12 AWG Conductor Size, Yellow | CF4CVF YAEV10T7-Yellow1.11"0.27"--Nylon600V1-
RFQ
BURNDY YAEV10T3BOX Ring Terminal, 12 AWG Conductor Size, Yellow | CF4CVG YAEV10T3BOX1/4"Yellow-1/2"0.312"-Nylon600V1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YAE12N Ring Terminal, 14 AWG Conductor Size, Green