Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY YA3C2TC38 Long Barrel Tlcm Cu Lug 2 Hole 2 To 3awg | AB6RLH 22C366

BURNDY YA3C2TC38 Long Barrel Tlcm Cu Lug 2 Hole 2 To 3awg

Item: AB6RLH Model: YA3C2TC38Cross Ref: 22C366
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo Hole Long Barrel CU Lug
Barrel Outside Diameter0.38"
Barrel SizeLong
Barrel StyleChamfered
Body MaterialCopper
Cable Size3 AWG
Cable Size Code12 AWG to 3 AWG
Color CodeWhite
Connector TypeStraight Barrel
Contact FinishTin
Die Code9
For Conductor MaterialCopper
For Max. Stranded Copper Wire Size3 AWG
For Stranded Copper Wire Size - Minimum3 AWG
For Stud Size3/8"
For Wire TypeSolid, Stranded
Hole Center To End0.41"
Hole Size2/5"
Hole To Hole Center (in.)1"
Inspection HoleNo
Length3.43"
Length (straight Wireway)3.43"
Lug Compression Connector TypeTwo-Hole Lug Compression Connector
MaterialCopper
Number Of Holes2
Peep HoleNo
Plate MaterialElectro TIN
Rohs CompliantYes
Special FeaturesCorrosion Resistant, Non-Insulated Construction
Stud Size3/8"
StyleStandard
Terminal MaterialCopper
Termination StyleCrimp
Tongue AngleStraight
Tongue StyleStandard
Width0.58"
Wire MaterialCopper
Barrel Od0.38"
For Wire Size3 AWG
Hole Center To Center1"
Maximum Operating Temperature194°F
Maximum Voltage35 kV AC
Maximum Wire Size3 AWG
Overall Length3.43"
Overall Width0.58"
StandardsCSA CERTIFIED, UL 486A-486B, UL LISTED
Strip Length1 5/16"
Tongue Length0.84"
Tongue Thickness0.08"
Tongue Width0.58"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)0.97
Ship length (cm)8.71
Ship width (cm)1.47
HS code8535908020
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YA3C2TC38 Long Barrel Tlcm Cu Lug 2 Hole 2 To 3awg
€33.63 /unit