BURNDY YA30LTC38FX Compression Connector, 2.44 x 1.03 Inch Size | CF4ENL

BURNDY YA30LTC38FX Compression Connector, 2.44 x 1.03 Inch Size

Item: CF4ENL Model: YA30LTC38FX
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Connector
ColorYellow
Color CodeYellow
Conductor MaterialCopper
Hole Size0.69"
Number Of Holes1
Overall Length2 11/25"
Strip Length1.062"
Stud Size3/8"
Voltage Rating8/25"

Shipping Info:

Ship height (cm)2.06
Ship length (cm)6.2
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelStrip LengthColor CodeHole SizeNumber Of HolesVoltage RatingConductor MaterialStud SizePrice
BURNDY YA392NDTS Compression Connector, 750 Mcm | CF4BDK YA392NDTS2.938"Black19/50"28/25"Copper--
RFQ
BURNDY YGC8C8 Compression Connector, C Shape, 8 AWG Run Conductor Size | CF4BEH YGC8C8--------
RFQ
BURNDY YGC6C6 Compression Connector, C Shape, 6 AWG Run Conductor Size | CF4DTV YGC6C6--------
RFQ
BURNDY YGS28 Compression Connector, 250 to 500 kcmil Cable Size | CF4DWJ YGS28--------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YA30LTC38FX Compression Connector, 2.44 x 1.03 Inch Size