Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY YA2CL2BOX Stndrd Barrel Cu Terminal 1 Hole 2 Awg | AB6RHF 22C294

BURNDY YA2CL2BOX Standard Barrel Cu Terminal 1 Hole 2 Awg

Item: AB6RHF Model: YA2CL2BOXCross Ref: 22C294
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOne Hole Standard Barrel CU Lug
Barrel LengthShort
Barrel Outside Diameter0.42"
Barrel SizeStandard
Barrel StyleChamfered, Skived
Body MaterialCopper
Cable Size2 AWG
Color CodeBrown
Connector TypeStraight Barrel
Contact FinishTin
Die Code10
For Conductor MaterialCopper
For Max. Stranded Copper Wire Size2 AWG
For Stranded Copper Wire Size - Minimum2 AWG
For Stud Size1/4"
For Wire TypeStranded
Hole Center To End0.31"
Hole Size0.27"
Inspection HoleYes
Length1 22/25"
Length (straight Wireway)1 22/25"
MaterialCopper
Number Of Holes1
Peep HoleYes
Plate MaterialElectro TIN
Rohs CompliantYes
Stud Size1/4"
StyleStandard
Terminal MaterialCopper
Termination StyleCrimp
Tongue AngleStraight
Tongue StyleStandard
Width0.61"
Wire MaterialCopper
Barrel Od0.42"
Connection OrientationStraight
Maximum Operating Temperature194°F
Maximum Voltage35 kV AC
Maximum Wire Size2 AWG
Overall Length1.88"
Overall Width0.61"
Special FeaturesBarrel is Designed with an Internal Chamfer at the Wire Entry to Ensure Smooth Insertion of the Wire, Preventing Possible Damaging of the Strands, Electro-Tin Plated Unless Otherwise Specified to Reduce Galvanic Corrosion (Bimetallic) and Resist Corrosive Elements, Un-Insulated Compression Narrow Tongue Terminal, Up to 35 Kv
StandardsCSA CERTIFIED, UL 486A-486B, UL LISTED
Strip Length15/16"
Tongue Length0.64"
Tongue Thickness0.11"
Tongue Width0.61"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.07
Ship length (cm)4.78
Ship width (cm)1.55
HS code8535908020
Country of OriginUS

Product Variants

ProductModelColor CodeStud SizeCable SizePeep HoleHole Center To EndNumber Of HolesHole SizeCable Size CodePrice
BURNDY YA6CLBOX Standard Barrel Cu Terminal 1 Hole 6 Awg | AB6RGZ 22C288 YA6CLBOXBlue1/4"6 AWGYes0.31"10.27"-€5.43
BURNDY YA8CL1BOX Standard Barrel Cu Terminal 1 Hole 8 Awg | AB6RHA 22C289 YA8CL1BOXRed1/4"8 AWGYes1/4"10.27"-€5.42
BURNDY YA2CL4BOX Stndrd Barrel Cu Terminal 1 Hole 2 Awg | AB6RHB 22C290 YA2CL4BOXBrown3/8"2 AWGYes0.41"12/5"-€14.94
BURNDY YA6CL4BOX Standard Barrel Cu Terminal 1 Hole 6 Awg | AB6RHC 22C291 YA6CL4BOXBlue3/8"6 AWGYes0.41"10.41"-€6.92
BURNDY YA4CLBOX Stndrd Barrel Cu Terminal 1 Hole 4 Awg | AB6RHD 22C292 YA4CLBOXGray1/4"4 AWGYes0.31"10.27"-€7.90
BURNDY YA4CL4BOX Stndrd Barrel Cu Terminal 1 Hole 4 Awg | AB6RHE 22C293 YA4CL4BOXGray3/8"4 AWGYes0.41"12/5"-€7.48
BURNDY YA26LBOX Stndrd Barrel Cu Terminal 1 Hole 2/0 Awg | AB6RHG 22C295 YA26LBOXBlack3/8"-Yes0.41"12/5"-€10.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YA2CL2BOX Standard Barrel Cu Terminal 1 Hole 2 Awg
€32.05 /unit