Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY YA272TC38 Long Barrel Telecom Cu Lug 2 Hole 3/0 Awg | AB6RLV 22C377

BURNDY YA272TC38 Long Barrel Telecom Cu Lug 2 Hole 3/0 Awg

Item: AB6RLV Model: YA272TC38Cross Ref: 22C377
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€45.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwo Hole Long Barrel CU Lug
Barrel Outside Diameter0.62"
Barrel SizeLong
Barrel StyleChamfered
Body MaterialCopper
Color CodeOrange
Connector TypeStraight Barrel
Contact FinishTin
Die Code14
For Conductor MaterialCopper
For Stud Size3/8"
For Wire TypeStranded
Hole Center To End0.41"
Hole Size2/5"
Hole To Hole Center (in.)1"
Inspection HoleNo
Length3.82"
Length (straight Wireway)3.82"
Lug Compression Connector TypeTwo-Hole Lug Compression Connector
MaterialCopper
Number Of Holes2
Peep HoleNo
Plate MaterialElectro TIN
Rohs CompliantYes
Special FeaturesCorrosion Resistant, Non-Insulated Construction
Stud Size3/8"
StyleStandard
Terminal MaterialCopper
Termination StyleCrimp
Tongue AngleStraight
Tongue StyleStandard
Width0.9"
Wire MaterialCopper
Barrel Od0.62"
For Stranded Copper Wire Size - Minimum3/0 AWG
For Wire Size3/0 AWG
Hole Center To Center1"
Maximum Operating Temperature194°F
Maximum Voltage35 kV AC
Maximum Wire Size3/0 AWG
Overall Length3.82"
Overall Width0.9"
StandardsCSA CERTIFIED, UL 486A-486B, UL LISTED
Strip Length1 9/16"
Tongue Length0.84"
Tongue Thickness0.12"
Tongue Width0.9"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.57
Ship length (cm)9.7
Ship width (cm)2.29
HS code8535908020
Country of OriginUS

Product Variants

ProductModelColor CodeStud SizeCable SizeHole Center To EndHole SizeHole To Hole Center (in.)Cable Size CodeConnector TypePrice
BURNDY YA6C2TC14 Long Barrel Telecom Cu Lug 2 Hole 6 Awg | AB6RKY 22C357 YA6C2TC14Blue1/4"6 AWG0.31"0.27"0.625"-Straight Barrel€19.36
BURNDY YA6C2TC38 Long Barrel Telecom Cu Lug 2 Hole 6 Awg | AB6RKZ 22C358 YA6C2TC38Blue3/8"6 AWG0.41"0.41"1"-Straight Barrel€18.91
BURNDY YA2C2TC38 Long Barrel Telecom Cu Lug 2 Hole 2 Awg | AB6RLA 22C359 YA2C2TC38Brown3/8"2 AWG0.41"2/5"1"-Straight Barrel€22.46
BURNDY YA8C2TC14 Long Barrel Telecom Cu Lug 2 Hole 8 Awg | AB6RLD 22C362 YA8C2TC14Red1/4"8 AWG0.31"0.27"0.625"-Straight Barrel€13.50
BURNDY YA2C2TC14 Long Barrel Telecom Cu Lug 2 Hole 2 Awg | AB6RLE 22C363 YA2C2TC14Brown1/4"2 AWG0.31"0.27"0.625"-Straight Barrel€24.77
BURNDY YA282TC38 Long Barrel Telecom Cu Lug 2 Hole 4/0awg | AB6RLG 22C365 YA282TC38Purple3/8"-0.41"2/5"1"-Straight Barrel€40.63
BURNDY YA6C2TC14E2 Long Barrel Telecom Cu Lug 2 Hole 6awg | AB6RLK 22C368 YA6C2TC14E2Blue1/4"6 AWG0.31"0.27"0.75"-Straight Barrel€13.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY YA272TC38 Long Barrel Telecom Cu Lug 2 Hole 3/0 Awg
€45.06 /unit