BURNDY Y3129R Reducing Adapter, 0.69 Inch Outer Diameter, 600 V to 35 kV | CF4AVX

BURNDY Y3129R Reducing Adapter, 0.69 Inch Outer Diameter, 600 V to 35 kV

Item: CF4AVX Model: Y3129R
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Adapter
ApplicationWire Reducing Splice Adapter Insert
Certification - Csa ApprovedNo
Certification - CulusNo
Certification - EtlNo
Certification - Ul RecognizedNo
Color CodeRed
Conductor - Copper Str Run350 kcmil
Conductor - Copper Str Run Range350 kcmil
Conductor - Copper Str Size Range250 kcmil
Conductor - Copper Str Tap250 KCMIL
Conductor - Copper Str Tap Range250 kcmil
Conductor - MaterialCOPPER
Conductor TypeCODE
Connector TypeLONG BARREL
Die Index18
Dimension - B Length Inch2.00 in
Dimension - L Length Overall Mm51 mm
Dimension - Length Overall Inch2.00 in
Dimension - Outside Diameter Inch0.687 in
Eu Rohs IndicatorYes
Feature - Barrel TypeLong
Finish TypeTin-Plated
MaterialCOPPER
PlatedY
Plating TypeTin Plated
Standards - Rohs Compliance StatusCM
Temperature Rating194
TypeY-R
Ul ListedNo
Voltage - Maximum35000
Wire Size250 kcmil

Shipping Info:

Ship weight (kg) 0.0011
Ship height (cm)1.74
Ship length (cm)5.08
Ship width (cm)1.74
Country of OriginUS

Product Variants

ProductModelMaterialStud SizeOverall LengthNumber Of HolesNumber Of ConductorsConnector TypeStrip LengthInsulation MaterialPrice
BURNDY QA1CB Terminal 4AWG 1.75In | AB6RAE 22C089 QA1CBCopper1/4"-11Terminal--€83.30
BURNDY QDA40 Terminal 600 kcmil | AB6RAY 22C114 QDA40Copper1"-11Terminal--€594.59
BURNDY Q3A344N Three Conductor terminal 400 kcmil | AB6RBB 22C117 Q3A344NCopper1/2"-43Terminal--€925.37
BURNDY Q2A262N Two Conductor Terminal 1/0AWG 4.19In | AB6RBC 22C118 Q2A262NCopper1/2"-22Terminal--€255.36
BURNDY Q2A1C2 Two Conductor Terminal 4AWG 2.88In | AB6RBD 22C119 Q2A1C2Copper3/8"-22Terminal--€211.11
BURNDY Q2A282N Two Conductor Terminal 3/0AWG 4.38In | AB6RBE 22C120 Q2A282NCopper1/2"-22Terminal--€317.09
BURNDY Q2A312N Two Conductor Terminal 250 kcmil | AB6RBF 22C122 Q2A312NCopper1/2"-22Terminal--€593.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY Y3129R Reducing Adapter, 0.69 Inch Outer Diameter, 600 V to 35 kV