Item | Wejtap Connector |
Application | For use in tap applications using large run and tap conductor sizes |
Certification - Csa Approved | No |
Certification - Culus | No |
Certification - Etl | No |
Certification - Ul Recognized | No |
Conductor - Acsr Str Run | 4/0 (6/1) Penquin AWG;80 (8/1) Grouse kcmil;101.8 (12/7) Petrel kcmil;110.8 (12/7) Minorca kcmil;134.6 (12/7) Leghorn kcmil;159 (12/7) Guinea kcmil;176.9 (12/7) Dotterel kcmil;190.8 (12/7) Dorking kcmil;211.3 (12/7) Cochin kcmil;203.2 (16/9) Brahma kcmil;266.8 (18/1) Waxwing kcmil;266.8 (26/7) Owl kcmil;266.8 (26/7) Partridge kcmil;300.0 (26/7) Ostrich kcmil;336.4 (18/1) Merlin kcmil;336.4 (26/7) Linnet kcmil;336.4 (30/7) Oriole kcmil;397.5 (18/1) Chickadee kcmil;397.5 (24/7) Brant kcmil;397.5 ( |
Conductor - Acsr Str Run Range | 4/0 (6/1) Penquin AWG-397.5 (26/7) Ibis kcmil |
Conductor - Acsr Str Tap | 1 (6/1) Robin AWG;1/0 (6/1) Raven AWG;2/0 (6/1) Quail AWG;3/0 (6/1) Pigeon AWG;4/0 (6/1) Penquin AWG;80 (8/1) Grouse kcmil;101.8 (12/7) Petrel kcmil;110.8 (12/7) Minorca kcmil;134.6 (12/7) Leghorn kcmil;159 (12/7) Guinea kcmil;176.9 (12/7) Dotterel kcmil;190.8 (12/7) Dorking kcmil;211.3 (12/7) Cochin kcmil;203.2 (16/9) Brahma kcmil;266.8 (18/1) Waxwing kcmil |
Conductor - Acsr Str Tap Range | 1 (6/1) Robin AWG-266.8 (18/1) Waxwing kcmil |
Conductor - Al Str Run | 4/0 AWG;250 kcmil;266 kcmil;300 kcmil;336 kcmil;350 kcmil;397 kcmil;400 kcmil;450 kcmil |
Conductor - Al Str Run Range | 4/0 AWG-450 kcmil |
Conductor - Al Str Tap | 1;1/0;2/0;3/0;4/0;250;266.8 |
Conductor - Al Str Tap Range | 1-266.8 |
Conductor Type | ACSR C Str-Run, AL C Str-Run, ACSR C Str-Tap, AL C Str-Tap |
Connector Type | Tap |
Dimension - F Width Center To Center Inch | 3 in |
Dimension - G Inch | 1.37 in |
Eu Rohs Indicator | Yes |
Material | Aluminum |
Standards - Rohs Compliance Status | CM |
Trade Name | WEJTAP™ |
Type | Wejtap Connector |
Ul Listed | No |