BURNDY W26RT Type W Crimping Die, 2/0 AWG Wire Size, Stainless Steel | CF4CHX

BURNDY W26RT Type W Crimping Die, 2/0 AWG Wire Size, Stainless Steel

Item: CF4CHX Model: W26RT
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemType W Crimping Die
Family SeriesBurndy Miscellaneous

Shipping Info:

Ship height (cm)3.81
Ship length (cm)1.91
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelNumber Of Crimping SizesApplicationDie TypePrice
BURNDY WBG Type W Crimping Die | AB6XJB 22P125 WBG3Crimping-€171.48
BURNDY WO Type W Crimping Die | AB6XJC 22P126 WO2Crimping-€135.34
BURNDY WC Type W Crimping Die 8 Sol - 1/0 Awg | AB6XJD 22P127 WC4Crimping-€152.11
BURNDY W249 Type W Crimping Die 2/0 - 4/0 Awg | AB6XJE 22P128 W2493Crimping-€161.90
BURNDY W162 Type W Crimping Die 4 Awg | AB6XJF 22P129 W1623Crimping-€166.31
BURNDY W163 Type W Crimping Die 1 Awg | AB6XJG 22P130 W1631Crimping-€134.15
BURNDY W161 Type W Crimping Die 6 Awg | AB6XJH 22P131 W1611Crimping-€143.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY W26RT Type W Crimping Die, 2/0 AWG Wire Size, Stainless Steel