Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY U29RT Type U Crimping Die Yellow | AB6XLU 22P189

BURNDY U29RT Type U Crimping Die Yellow

Item: AB6XLU Model: U29RTCross Ref: 22P189
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€351.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemType U Crimping Die
ApplicationCrimping
Cable Range250 kcmil
Compatible With Series35 Series, 750 Series
Connector Color CodeYellow
Number Of Crimping Sizes1
Number Of Pieces1
Use With Tool Type - CrimperHand, Power
Compatible With Manufacturer Model NumberPAT46, PAT750, PUADP1, Y35, Y46, Y750
Crimping Capacity250 kcmil Copper Lug
Crimping Die StyleUpper And Lower U Style
For Cable TypeCopper
For Connector TypeYA, YS
Maximum Crimping Force12 ton.

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)5.33
Ship length (cm)5.08
Ship width (cm)4.19
HS code8207200070
Country of OriginUS

Product Details:

    • T&B 62

Product Variants

ProductModelConnector Color CodeNumber Of Crimping SizesDie TypeApplicationPrice
BURNDY U997 Type U Crimping Die Orange | AB6XKU 22P166 U997Orange6-Crimping€378.75
BURNDY UO Type U Crimping Die 1 In | AB6XKV 22P167 UOGreen2-Crimping€325.32
BURNDY UC Type U Crimping Die Brown | AB6XKW 22P168 UCBrown3-Crimping€366.75
BURNDY U654 Type U Crimping Die Purple | AB6XKY 22P170 U654Purple6-Crimping€230.33
BURNDY UD3 Type U Crimping Die 2/0 Awgto300 Kcmil | AB6XKZ 22P171 UD3Blue2-Crimping€232.54
BURNDY U321 Type U Crimping Die 700 Kcmil | AB6XLA 22P172 U321-1-Crimping€206.74
BURNDY U1104 Type U Crimping Die Brown | AB6XLB 22P173 U1104Brown--Crimping€377.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY U29RT Type U Crimping Die Yellow
€351.12 /unit