BURNDY QGFL1CB1 Substation Connector, 10 to 1 AWG | CF4CDD

BURNDY QGFL1CB1 Substation Connector, 10 to 1 AWG

Item: CF4CDD Model: QGFL1CB1
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemConnector
ApplicationSubstation
Certification - Csa ApprovedNo
Certification - CulusNo
Certification - EtlNo
Certification - Ul Listed Direct BurialYes
Certification - Ul RecognizedNo
Conductor - Copper Solid Size10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG
Conductor - Copper Solid Size Range10 AWG-1 AWG
Conductor - Copper Str Size#10 Sol;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;#1 Str
Conductor - Copper Str Size Range#10 Sol-#1 Str
Conductor TypeCU C Str-Size, CU C Solid-Size
Connector TypeBus Bar Clamp and Accessories
Dimension - B Length Fraction1-1/8 in
Dimension - B Length Inch1.13 in
Dimension - Height Fraction1-7/8 in
Dimension - Height Inch1.88 in
Dimension - Width Fraction1 in
Dimension - Width Inch1.00 in
Dimension - Width Mm25 mm
Eu Rohs IndicatorYes
MaterialCopper Alloy
Material - HardwareDURIUM™ Silicon Bronze
PlatedN
Plating TypeUnplated
Standards - Rohs Compliance StatusEX
Trade NameBARTAP™
TypeQGFL
Ul ListedNo

Shipping Info:

Ship weight (kg) 0.0052
Ship height (cm)4.78
Ship length (cm)2.87
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHeightOverall LengthHead StylePrice
BURNDY PATCUT129LI Cable Cutter Center Cut | AB6XMW 22P215 PATCUT129LI-14 1/2"-€6,224.81
BURNDY PATCUT245LI Cable Cutter Center Cut | AB6XNM 22P230 PATCUT245LI-18"-€6,269.50
BURNDY PAT644XT18V Crimper, 6 AWG to 1000 kcmil Cable Size | CF4AXP PAT644XT18V36" x 45"---
RFQ
BURNDY PATCUT2156LI Cable Cutter, Battery Actuated, 2156 Kcmil | CF4BFZ PATCUT2156LI36" x 200 ft.---
RFQ
BURNDY PAT81KFTLI Crimper, 15.6 x 3.2 x 14.1 Inch Size | CF4CAL PAT81KFTLI----
RFQ
BURNDY PAT750CLI Crimper, 15.75 x 3.5 x 13.5 Inch Size | CF4CAN PAT750CLI----
RFQ
BURNDY PAT644LI Crimper, 15.6 x 3.2 x 14.1 Inch Size | CF4CAP PAT644LI10"-Latching€9,007.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY QGFL1CB1 Substation Connector, 10 to 1 AWG