BURNDY NNTR29A29A T-Connector, 5-5/8 x 2-3/4 Inch Size | CF4AZE

BURNDY NNTR29A29A T-Connector, 5-5/8 x 2-3/4 Inch Size

Item: CF4AZE Model: NNTR29A29A
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Connector
Body MaterialAluminium Alloy
Overall Length5 14/25"
Terminal MaterialAluminium Alloy
Width3 3/5"

Shipping Info:

Ship weight (kg) 0.7695
Ship height (cm)6.5
Ship length (cm)14.12
Ship width (cm)6.35
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY NNTR29A29A T-Connector, 5-5/8 x 2-3/4 Inch Size