BURNDY KC28B1 Copper Cable to Post/Flat 1 sol | AB6QZJ 22C069

BURNDY KC28B1 Copper Cable to Post/Flat 1 sol

Item: AB6QZJ Model: KC28B1Cross Ref: 22C069
In Stock

Get it by Tuesday, Jun 17

€155.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCopper Cable to Steel/Fence Post/Flat
Body MaterialCopper Alloy
Conductor Size1 AWG to 4/0 AWG
Conductor TypeRun
Connector MaterialCopper Alloy
Connector TypeMechanical
Length - Grounding Stud1 1/4"
MaterialCopper
Material - Grounding ConnectorLeaded Bronze Alloy
Number Of Wires1
Number Of Wires - Grounding1
Overall Length3 7/16"
Stud Length1 1/4"
Terminal MaterialCopper Alloy, Cast
Thread Size5/8"-11
Type - Grounding ConnectorMechanical
Width1 3/16"
Wire Size Range With Equal Main And Tap1 AWG to 4/0 AWG
Grounding Wire Size1 AWG to 4/0 AWG, 1 AWG to 4/0 AWG
Installation Torque660 lbs.-in.
Number Of Grounding Wires1
Overall Width1 3/16"
SeriesK2C, KC
StandardsUL LISTED, UL LISTED-DIRECT BURIAL, UL467

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.93
Ship length (cm)8.76
Ship width (cm)3.02
HS code8535908020
Country of OriginUS

Product Details:

    • Blackburn SP8SL, T&B SP40-1

Product Variants

ProductModelBody MaterialOverall LengthHeightNumber Of ConductorsNumber Of WiresPrice
BURNDY KC23 Copper Cable to Post/Flat 10 sol | AB6QZC 22C062 KC23Bronze1 11/16"--1€51.32
BURNDY KC26B1 Copper Cable to Post/Flat 2 sol | AB6QZE 22C064 KC26B1Bronze2 5/8"--1€99.74
BURNDY KC23B1 Copper Cable to Post/Flat 10 sol | AB6QZF 22C065 KC23B1Bronze2 1/8"--1€75.28
BURNDY KC25 Copper Cable to Post/Flat 2 sol | AB6QZG 22C066 KC25Bronze1 15/16"--1€72.54
BURNDY KC28 Copper Cable to Post/Flat 1 sol | AB6QZH 22C068 KC28Copper Alloy2 15/16"--1€147.81
BURNDY KC17 Copper Cable to Post/Flat 10 sol | AB6QZK 22C070 KC17Bronze1 3/8"--1€28.22
BURNDY KC20 Copper Cable to Post/Flat 10 sol | AB6QZL 22C071 KC20Bronze1 7/16"--1€30.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY KC28B1 Copper Cable to Post/Flat 1 sol
€155.22 /unit