BURNDY KC17B1 Split Bolt Connector, 7/8 Inch Stud Length | CF4BXE

BURNDY KC17B1 Split Bolt Connector, 7/8 Inch Stud Length

Item: CF4BXE Model: KC17B1
In Stock

Get it by Monday, Jun 16

€29.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Bolt Connector
Body MaterialBronze
Height15 4/5"
Number Of Conductors1
Terminal MaterialBronze, Leaded, Commercial

Shipping Info:

Ship weight (kg) 0.0017
Ship height (cm)2.13
Ship length (cm)4.67
Ship width (cm)1.12
Country of OriginUS

Product Variants

ProductModelBody MaterialOverall LengthHeightNumber Of ConductorsNumber Of WiresPrice
BURNDY KC23 Copper Cable to Post/Flat 10 sol | AB6QZC 22C062 KC23Bronze1 11/16"--1€51.32
BURNDY KC26B1 Copper Cable to Post/Flat 2 sol | AB6QZE 22C064 KC26B1Bronze2 5/8"--1€99.74
BURNDY KC23B1 Copper Cable to Post/Flat 10 sol | AB6QZF 22C065 KC23B1Bronze2 1/8"--1€75.28
BURNDY KC25 Copper Cable to Post/Flat 2 sol | AB6QZG 22C066 KC25Bronze1 15/16"--1€72.54
BURNDY KC28 Copper Cable to Post/Flat 1 sol | AB6QZH 22C068 KC28Copper Alloy2 15/16"--1€147.81
BURNDY KC28B1 Copper Cable to Post/Flat 1 sol | AB6QZJ 22C069 KC28B1Copper Alloy3 7/16"--1€155.22
BURNDY KC17 Copper Cable to Post/Flat 10 sol | AB6QZK 22C070 KC17Bronze1 3/8"--1€28.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY KC17B1 Split Bolt Connector, 7/8 Inch Stud Length
€29.59 /unit