BURNDY GK6434 Grounding Connector, 300 - 500 Kcmil | CF4BFT

BURNDY GK6434 Grounding Connector, 300 - 500 Kcmil

Item: CF4BFT Model: GK6434
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemGrounding Connector
ApprovalsUL
Conductor Size Range300 kcmil - 500 kcmil
Direct BurialYes
Family SeriesBurndy Grounding
For Use WithCable
MaterialCopper Alloy
Maximum Conductor Size500 kcmil
Minimum Conductor Size300 kcmil
Number Of Conductors3

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)8.74
Ship length (cm)4.45
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelBolt SizeHeightBody MaterialPrice
BURNDY GK6429 Ground Connector, 3-1/2 x 2-7/8 Inch Size | CF4BGU GK64291/2"37 3/5"Copper Alloy€236.53
BURNDY GK644C Ground Connector, 2-5/8 x 2-7/8 Inch Size | CF4BTE GK644C3/8"-Copper Alloy-
RFQ
BURNDY GK6426 Ground Connector, 3 x 2-7/8 Inch Size | CF4BTF GK64263/8"-Copper Alloy€205.11
BURNDY GK1829 Ground Connector, 5-1/8 x 4-3/8 Inch Size | CF4BTG GK1829----
RFQ
BURNDY GK1429 Ground Connector, 3-7/8 x 3-3/4 Inch Size | CF4BTH GK14291/2"-Copper Alloy€273.88
BURNDY GK1426 Ground Connector, 3-1/4 x 2-3/4 Inch Size | CF4BTJ GK14263/8"16"Copper Alloy-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY GK6434 Grounding Connector, 300 - 500 Kcmil