Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BURNDY GC2626CT Cabletray Ground Clamp 2AWG 1.95In | AB6QXB 22C004

BURNDY GC2626CT Cabletray Ground Clamp 2AWG 1.95In

Item: AB6QXB Model: GC2626CTCross Ref: 22C004
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€111.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Tray Ground Clamp
Body MaterialCopper Alloy
Conductor Size2/0 AWG to 2 AWG
Length1.95"
Min. Conductor Size2 AWG
Number Of Wires2
Terminal MaterialCopper Alloy
TypeCommercial
Width1.7"
Accessory TypeGround Clamp
Description/special FeaturesDirect Burial, Ribbed Neck Bolt
For Maximum Ground Conductor Wire Size2/0 AWG STR
For Minimum Ground Conductor Wire Size4 AWG SOL
For Use WithAluminum Conductor, Cable Tray, Copper Conductors, Flat Bar
Grounding Wire Size2 AWG to 2/0 AWG, 2 AWG to 2/0 AWG
Grounding Wires Connected ToCable Tray
MaterialCopper
Number Of Grounding Wires2
Overall Height1 15/16"
Overall Length1 1/8"
Overall Width1 11/16"
Package Quantity1
StandardsUL LISTED DIRECT BURIAL, UL467
Torque240 lbs.-in.
Type - Grounding ConnectorMechanical

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)4.95
Ship length (cm)2.86
Ship width (cm)4.32
HS code8535908060
Country of OriginUS

Product Variants

ProductModelMin. Conductor SizeBody MaterialTypeNumber Of WiresMax. Conductor SizePrice
BURNDY GC2929CT Cabletray Ground Clamp 2/0AWG 2.2In | AB6QXA 22C003 GC2929CT2/0 AWGCopper AlloyCommercial2250 kcmil€66.30
BURNDY GC2525CT Cabletray Ground Clamp 7AWG 1.95In | AB6QXC 22C005 GC2525CT6 AWGCopper AlloyCommercial2-€43.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY GC2626CT Cabletray Ground Clamp 2AWG 1.95In
€111.51 /unit