BURNDY FQN10M25X03D Male Quick Disconnect, 12 AWG Conductor Size, Yellow | CF4AXA

BURNDY FQN10M25X03D Male Quick Disconnect, 12 AWG Conductor Size, Yellow

Item: CF4AXA Model: FQN10M25X03D
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Quick Disconnect
Insulation MaterialNylon
Insulation TypeNylon
Max. Voltage300V AC
Overall Length24/25"
Strip Length3/8"
Width0.923"

Shipping Info:

Ship height (cm)0.89
Ship length (cm)2.44
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelInsulation TypeStrip LengthPrice
BURNDY FQN14M25X03D Male Quick Disconnect, 16 AWG Conductor Size, Blue | CF4BAT FQN14M25X03DNylon3/8"-
RFQ
BURNDY FQN18M25X03D Male Quick Disconnect, 22 AWG Conductor Size, Red | CF4EDV FQN18M25X03DNylon3/8"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY FQN10M25X03D Male Quick Disconnect, 12 AWG Conductor Size, Yellow