BURNDY E3C34G1 T-Connector, 6-1/4 x 5-1/4 x 3-7/8 Inch Size | CF4AZF

BURNDY E3C34G1 T-Connector, 6-1/4 x 5-1/4 x 3-7/8 Inch Size

Item: CF4AZF Model: E3C34G1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Connector
Body MaterialCopper Alloy
Height3 22/25"
Number Of Conductors3
Overall Length6 1/4"
Terminal MaterialCopper Alloy
Width5 1/4"

Shipping Info:

Ship weight (kg) 1.377
Ship height (cm)9.86
Ship length (cm)15.88
Ship width (cm)13.34
Country of OriginUS

Product Variants

ProductModelNumber Of ConductorsBody MaterialHeightOverall LengthPrice
BURNDY E2C34G1 T-Connector, 6-1/4 x 5-1/4 x 3-7/8 Inch Size | CF4AZG E2C34G12Copper Alloy3 22/25"6 1/4"-
RFQ
BURNDY E4C34G1 Multi Tap Connector, 4 Condutor | CF4BCA E4C34G14Copper Alloy3 22/25"6 1/4"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY E3C34G1 T-Connector, 6-1/4 x 5-1/4 x 3-7/8 Inch Size