BURNDY BG18N Flexible Copper Braid, 18 x 1.5 Inch Size, 3 Inch Ferrule Length | CF4BLY

BURNDY BG18N Flexible Copper Braid, 18 x 1.5 Inch Size, 3 Inch Ferrule Length

Item: CF4BLY Model: BG18N
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Copper Braid
Hole Size0.38"
Length18"

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)3.81
Ship length (cm)45.72
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelHole SizeTypeMaterialPrice
BURNDY BD12 Flexible Copper Braid 12 In | AB6QTU 22A922 BD12-Commercial-€146.85
BURNDY BD18N Copper Braid 18 In | AB6QTV 22A923 BD18N-Commercial-€169.04
BURNDY BD12N Copper Braid 12 In | AB6QTW 22A924 BD12N-Commercial-€219.78
BURNDY BD18 Flexible Copper Braid 18 In | AB6QTX 22A925 BD18-Commercial-€268.40
BURNDY BE18 Flexible Copper Braid 18 In | AB6QTY 22A926 BE18-Commercial-€437.05
BURNDY BE24 Flexible Copper Braid 24 In | AB6QTZ 22A927 BE24-Commercial-€405.73
BURNDY BD24N Copper Braid 24 In | AB6QUA 22A928 BD24N-Commercial-€282.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY BG18N Flexible Copper Braid, 18 x 1.5 Inch Size, 3 Inch Ferrule Length