BURNDY 250 Cartridge Weld Metal, 250 GM Powder Size | CF4BHP

BURNDY 250 Cartridge Weld Metal, 250 GM Powder Size

Item: CF4BHP Model: 250
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCartridge
ApplicationFor Welding Copper To Copper, Copper To Steel, Copper To Rail, Copper To Cast Iron And One For Welding Copper To Steel For Cathodic Protection
Certification - Csa ApprovedNo
Certification - CulusNo
Certification - EtlNo
Certification - Ul RecognizedNo
Eu Rohs IndicatorYes
Standards - Rohs Compliance StatusCM
Trade NameBURNDYWeld®
Ul ListedNo

Shipping Info:

Ship weight (kg) 0.2673
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMPNPrice
BURNDY 45 Cartridge Weld Metal, 45 GM Powder Size | CF4AUP 4545-
RFQ
BURNDY 90 Cartridge Weld Metal, 90 GM Powder Size | CF4AUZ 9090-
RFQ
BURNDY 150 Cartridge Weld Metal, 150 GM Powder Size | CF4BFW 150150-
RFQ
BURNDY 200 Cartridge Weld Metal, 200 GM Powder Size | CF4BHN 200200-
RFQ
BURNDY 65 Cartridge Weld Metal, 65 GM Powder Size | CF4BJP 6565-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BURNDY 250 Cartridge Weld Metal, 250 GM Powder Size