BUNTING BEARINGS PP12000 Bearing Plate, Size 1/4 x 6 x 12 Inch, Powder Metal | CD4XYV

BUNTING BEARINGS PP12000 Bearing Plate, Size 1/4 x 6 x 12 Inch, Powder Metal

Item: CD4XYV Model: PP12000
Limited Availability
€169.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing Plate

Shipping Info:

Country of OriginUS

Product Details:

    • The SAE 840 powdered bronze plates are designed in conformance with ASTM physical and chemical properties. They can effectively operate at temperatures ranging from 10 to 200 degrees Fahrenheit.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS PP12000 Bearing Plate, Size 1/4 x 6 x 12 Inch, Powder Metal
€169.33 /unit