BUNTING BEARINGS EP050812 Sleeve Bearing, Size 5/16 x 1/2 x 3/4 Inch | CD4WUW

BUNTING BEARINGS EP050812 Sleeve Bearing, 313/1000 Inch I.D., 1/2 Inch O.D., 3/4 Inch Length, 3Pk

Item: CD4WUW Model: EP050812Cross Ref: 12R720
Limited Availability
€7.18 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.5/16"
Bronze Material TypeSintered Bronze
ColorBronze
Flange Dia.Not Applicable
For EnvironmentVacuum
Inside Dia.5/16"
Length Tolerance-0.005" to +0.005"
Lubrication MethodEmbedded
Lubrication TypeSelf Lubricating
MaterialMetal
Outside Dia.1/2"
Plain Bearing MaterialBronze
System Of MeasurementInch
Bore Diameter5/16"
Material GradeSAE 841
Outside Diameter1/2"
Overall Length3/4"
StandardsASTM

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginUS

Product Details:

    • The ASTM compliant SAE 841 sintered bronze stock bearings are vacuum impregnated with SAE 30 oil after passing through forming, sintering and sizing to enhance lubrication and reduce friction. These off-the-shelf bronze bearings can effectively operate at temperatures ranging between 10 to 220 degrees Fahrenheit.

Product Variants

ProductModelBore Dia.Outside Dia.Plain Bearing MaterialFlange Dia.ColorLubrication TypeFor EnvironmentLength TolerancePkg. Qty.Price
BUNTING BEARINGS EP020404 Sleeve Bearing, Size 1/8 x 1/4 x 1/4 Inch | CD4WRX EP020404--------1€0.67
RFQ
BUNTING BEARINGS EP020408 Sleeve Bearing, Size 1/8 x 1/4 x 1/2 Inch | CD4WRY EP020408--------1€0.79
RFQ
BUNTING BEARINGS EP030404 Sleeve Bearing, Size 3/16 x 1/4 x 1/4 Inch | CD4WRZ EP030404--------1€0.66
RFQ
BUNTING BEARINGS EP030406 Sleeve Bearing, Size 3/16 x 1/4 x 3/8 Inch | CD4WTA EP030406--------1€0.65
RFQ
BUNTING BEARINGS EP030408 Sleeve Bearing, Size 3/16 x 1/4 x 1/2 Inch | CD4WTB EP030408--------1€0.71
RFQ
BUNTING BEARINGS EP030412 Sleeve Bearing, Size 3/16 x 1/4 x 3/4 Inch | CD4WTC EP030412--------1€0.77
RFQ
BUNTING BEARINGS EP030503 Sleeve Bearing, Size 3/16 x 5/16 x 3/16 Inch | CD4WTD EP030503--------1€0.67
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EP050812 Sleeve Bearing, 313/1000 Inch I.D., 1/2 Inch O.D., 3/4 Inch Length, 3Pk
€7.18 /pack