Flat Shipping

Flat Shipping at €24.99 + VAT

BUNTING BEARINGS EF141816 Flange Bearing, Size 7/8 x 1-1/8 x 1 x 1-1/2 x 1/8 Inch | CD4WRF

BUNTING BEARINGS EF141816 Flange Sleeve Bearing, 7/8 Inch I.D., 1 1/8 Inch O.D., 1 Inch Length, Bronze

Item: CD4WRF Model: EF141816Cross Ref: 12R692
Limited Availability
€22.37 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.7/8"
Bronze Material TypeSintered Bronze
ColorBronze
Flange Dia.1 1/2"
Flange Thickness1/8"
Flange TypeFlanged
For EnvironmentVacuum
Inside Dia.7/8"
Length Tolerance-0.005" to +0.005"
Lubrication MethodEmbedded
Lubrication TypeLubricated , Self Lubricating
MaterialMetal
Outside Dia.1 1/8"
Plain Bearing MaterialBronze
System Of MeasurementInch
Bore Diameter7/8"
Flange Diameter1 1/2"
Lubricant MaterialSAE 30 Oil
Material GradeSAE 841
Maximum Pv50000 lbs.-ft./sq. in-min.
Maximum Temperature220°F
Minimum Temperature10°F
Outside Diameter1 1/8"
Overall Length1"
StandardsASTM

Shipping Info:

Ship weight (kg) 0.162
Country of OriginUS

Product Details:

    • The ASTM compliant SAE 841 sintered bronze stock bearings are vacuum impregnated with SAE 30 oil after passing through forming, sintering and sizing to enhance lubrication and reduce friction. These off-the-shelf bronze bearings can effectively operate at temperatures ranging between 10 to 220 degrees Fahrenheit.

Product Variants

ProductModelPlain Bearing MaterialOutside Dia.Bore Dia.Max. PvColorFlange Dia.Lubrication TypeFlange ThicknessPkg. Qty.Price
BUNTING BEARINGS TMCB202408 Sleeve Bearing Inner Diameter 1-1/4 Inch Length 1 In | AD4BQC 41C804 TMCB202408-1 1/2"-275000V----1-
RFQ
BUNTING BEARINGS TMCB404824 Sleeve Bearing Inner Diameter 2-1/2 Inch Length 3 In | AD4BRB 41C881 TMCB404824-3"-275000V----1-
RFQ
BUNTING BEARINGS TMCB566432 Sleeve Bearing Inner Diameter 3-1/2 Inch Length 4 In | AD4BRE 41C887 TMCB566432-4"-275000V----1-
RFQ
BUNTING BEARINGS EP121612 Sleeve Bearing, Size 3/4 x 1 x 3/4 Inch | AX3LXD 12R759 EP121612Bronze1"3/4"50000 lbs.-ft./sq. in-min.BronzeNot ApplicableSelf Lubricating-3€10.86
BUNTING BEARINGS AA011004 Sleeve Bearing, Size 1/8 x 3/16 x 5/16 Inch, Bronze | CD4VEK AA011004--------1€1.58
RFQ
BUNTING BEARINGS AA022504 Sleeve Bearing, Size 3/16 x 1/4 x 1/2 Inch, Bronze | CD4VEL AA022504--------1€0.71
RFQ
BUNTING BEARINGS AA022602 Sleeve Bearing, Size 3/16 x 1/4 x 3/8 Inch, Bronze | CD4VEM AA022602--------1€0.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EF141816 Flange Sleeve Bearing, 7/8 Inch I.D., 1 1/8 Inch O.D., 1 Inch Length, Bronze
€22.37 /pack