BUNTING BEARINGS EBCF162006 Cast Sleeve Bearing, Size 1 x 1-1/4 x 3/4 x 1-1/2 x 1/8 Inch, Brass | CD4WLZ

BUNTING BEARINGS EBCF162006 Flange Sleeve Bearing, 1 Inch I.D., 1 1/4 Inch O.D., 3/4 Inch Length, Bronze

Item: CD4WLZ Model: EBCF162006Cross Ref: 49YV46
Limited Availability
€17.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Sleeve Bearing
Bore Dia.1"
ColorBronze
Flange Dia.1 1/2"
Flange Thickness1/8"
Flange TypeFlanged
Inside Dia.1"
Length Tolerance-0.005" to +0.005"
MaterialMetal
No. Of Pieces1
Outside Dia.1 1/4"
Plain Bearing MaterialBronze
System Of MeasurementInch
Bore Diameter1"
Flange Diameter1 1/2"
Material GradeC87850
Outside Diameter1 1/4"
Overall Length3/4"
StandardsNSF 372, NSF 61, ROHS CERTIFIED

Shipping Info:

Ship weight (kg) 0.045
Country of OriginUS

Product Details:

    • The C87850 Bunting bearings are manufactured using continuous casting process which helps in providing a uniform bronze structure, free of pores and hard particles. These Eco Bronze bearings can be easily resized, graphited or oil grooved, and provide off-the-shelf economy for most applications. They can easily operate at temperatures ranging from -40 to 400 degrees Fahrenheit.

Product Variants

ProductModelBore Dia.Outside Dia.Flange Dia.Length ToleranceFlange ThicknessPlain Bearing MaterialColorPkg. Qty.Price
BUNTING BEARINGS CB040602 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1/4 Inch, Bronze | CD4VVV CB040602-------3€10.48
BUNTING BEARINGS CB040603 Cast Sleeve Bearing, Size 1/4 x 3/8 x 3/8 Inch, Bronze | CD4VVW CB040603-------3€10.83
BUNTING BEARINGS CB040604 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1/2 Inch, Bronze | CD4VVX CB040604-------3€11.73
BUNTING BEARINGS CB040608 Cast Sleeve Bearing, Size 1/4 x 3/8 x 1 Inch, Bronze | CD4VVY CB0406081/4"3/8"Not Applicable-0.005" to +0.005"-BronzeBronze3€13.51
BUNTING BEARINGS CB050808 Cast Sleeve Bearing, Size 5/16 x 1/2 x 1 Inch, Bronze | CD4VVZ CB0508085/16"1/2"Not Applicable-0.005" to +0.005"-BronzeBronze3€14.17
BUNTING BEARINGS CB060803 Cast Sleeve Bearing, Size 3/8 x 1/2 x 3/8 Inch, Bronze | CD4VWA CB060803-------3€11.78
BUNTING BEARINGS CB060804 Cast Sleeve Bearing, Size 3/8 x 1/2 x 1/2 Inch, Bronze | CD4VWB CB0608043/8"1/2"Not Applicable-0.005" to +0.005"-BronzeBronze3€11.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS EBCF162006 Flange Sleeve Bearing, 1 Inch I.D., 1 1/4 Inch O.D., 3/4 Inch Length, Bronze
€17.05 /unit