BUNTING BEARINGS CBM025030025 Sleeve Bearing, Metric, Size 25 x 30 x 25 mm, Bronze | CD4VZX

BUNTING BEARINGS CBM025030025 Sleeve Bearing, 25mm I.D., 30mm O.D., 25mm Length, 5Pk

Item: CD4VZX Model: CBM025030025Cross Ref: 11Z041
Limited Availability
€55.62 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetric Sleeve Bearing
Bronze Material TypeCast Bronze
ColorBronze
Flange Dia.Not Applicable
Length Tolerance-0.12 mm to +0.12 mm
MaterialMetal
Plain Bearing MaterialBronze
System Of MeasurementMetric
Bore Diameter25 mm
Material GradeC93200 (SAE 660)
Outside Diameter30 mm
Overall Length25 mm

Shipping Info:

Ship weight (kg) 0.2475
Country of OriginUS

Product Details:

    • The cast bronze flanged metric bearings are made from C93200 using continuous casting process. This process ensures a uniform bronze structure that does not contain any pores or hard particles. Choose from a complete line of standard bearings that can be easily oil grooved, resized or graphited, available in more than 900 sizes.

Product Variants

ProductModelPlain Bearing MaterialFlange Dia.ColorLength TolerancePkg. Qty.Price
BUNTING BEARINGS CBM006008008 Sleeve Bearing, Metric, Size 6 x 8 x 8 mm, Bronze | CD4VZB CBM006008008BronzeNot ApplicableBronze-0.12 mm to +0.12 mm5€11.30
BUNTING BEARINGS CBM006008010 Sleeve Bearing, Metric, Size 6 x 8 x 10 mm, Bronze | CD4VZC CBM006008010----5€11.63
BUNTING BEARINGS CBM006010006 Sleeve Bearing, Metric, Size 6 x 10 x 6 mm, Bronze | CD4VZD CBM006010006----5€12.18
BUNTING BEARINGS CBM006010010 Sleeve Bearing, Metric, Size 6 x 10 x 10 mm, Bronze | CD4VZE CBM006010010----5€15.40
BUNTING BEARINGS CBM006010012 Sleeve Bearing, Metric, Size 6 x 10 x 12 mm, Bronze | CD4VZF CBM006010012----5€15.42
BUNTING BEARINGS CBM008012008 Sleeve Bearing, Metric, Size 8 x 12 x 8 mm, Bronze | CD4VZG CBM008012008BronzeNot ApplicableBronze-0.12 mm to +0.12 mm5€15.40
BUNTING BEARINGS CBM008012012 Sleeve Bearing, Metric, Size 8 x 12 x 12 mm, Bronze | CD4VZH CBM008012012BronzeNot ApplicableBronze-0.12 mm to +0.12 mm5€15.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS CBM025030025 Sleeve Bearing, 25mm I.D., 30mm O.D., 25mm Length, 5Pk
€55.62 /pack