BUNTING BEARINGS BJ7S101408 Sleeve Bearing, Size 5/8 x 7/8 x 1 Inch, JLON 7000/PTFE | CD4VQV

BUNTING BEARINGS BJ7S101408 Sleeve Bearing, Size 5/8 x 7/8 x 1 Inch, JLON 7000/PTFE

Item: CD4VQV Model: BJ7S101408Cross Ref: 246P23
Limited Availability
€20.16 /unit
This product can only be shipped in multiples of 7
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
ApplicationFood And Drug Contact Applications
Bore Diameter5/8"
Material GradeJ-7000
Outside Diameter7/8"
Overall Length1"
Plain Bearing MaterialPTFE
Resistance PropertiesWear Resistant
StandardsFDA APPROVED

Shipping Info:

Ship weight (kg) 0.009
Country of OriginUS

Product Details:

    • The FDA approved, non-toxic and wear-resistant BJ7 is designed to handle heavy loads. It operates at PV value of up to 10000 and can be used with stainless steel shafts.

Product Variants

ProductModelMPNPkg. Qty.Price
BUNTING BEARINGS BJ7S040602 Sleeve Bearing, Size 1/4 x 3/8 x 1/4 Inch, JLON 7000/PTFE | CD4VQP BJ7S040602BJ7S0406021€2.44
RFQ
BUNTING BEARINGS BJ7S040603 Sleeve Bearing, Size 1/4 x 3/8 x 3/8 Inch, JLON 7000/PTFE | CD4VQQ BJ7S040603BJ7S0406031€3.08
RFQ
BUNTING BEARINGS BJ7S060903 Sleeve Bearing, Size 3/8 x 9/16 x 3/8 Inch, JLON 7000/PTFE | CD4VQR BJ7S060903BJ7S0609033€22.43
BUNTING BEARINGS BJ7S081204 Sleeve Bearing, Size 1/2 x 3/4 x 1/2 Inch, JLON 7000/PTFE | CD4VQT BJ7S081204BJ7S0812043€23.44
BUNTING BEARINGS BJ7S101405 Sleeve Bearing, Size 5/8 x 7/8 x 5/8 Inch, JLON 7000/PTFE | CD4VQU BJ7S101405BJ7S1014051€10.53
RFQ
BUNTING BEARINGS BJ7S121606 Sleeve Bearing, Size 3/4 x 1 x 3/4 Inch, JLON 7000/PTFE | CD4VQW BJ7S121606BJ7S1216061€12.71
RFQ
BUNTING BEARINGS BJ7S121612 Sleeve Bearing, Size 3/4 x 1 x 1-1/2 Inch, JLON 7000/PTFE | CD4VQX BJ7S121612BJ7S1216121€21.03
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS BJ7S101408 Sleeve Bearing, Size 5/8 x 7/8 x 1 Inch, JLON 7000/PTFE
€20.16 /unit