DAYTON 784JH7 Portable Heater, 15Kw Output, 51, 180 Btuh Heating Capacity, 240V AC | CR2YEX

DAYTON 784JH7 Portable Heater, 15Kw Output, 51, 180 Btuh Heating Capacity, 240V AC

Item: CR2YEX Model: 784JH7
In Stock

Get it by Tuesday, Jun 10

€765.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Heater
Air Temp. Rise46°F
Amps36.1A
Depth26 1/4"
For Use Indoors/outdoorsIndoor Only
For Use OutdoorsIndoor Only
Frequency60 Hz
Heating Capacity51180 btuH
Heating MethodFan Forced Convection
Housing ColorBlack, Orange
Housing FinishPowder Coated
IncludesControl Thermostat, No Slip Rubber Front Feet, No-Flat Wheels, Totally Enclosed Motor
Nema Plug ConfigurationHardwired
Number Of Heat Settings1
OscillationNon Oscillating
Output Wattage15 kW
Overall Dimensions38.562" x 25" x 26.25"
Overall Height38 9/16"
Overall Width25"
Phase3
PortableWheeled Mounted
Thermal Overheat ProtectionAutomatic Reset
Thermostat IncludedUnit Mounted
Voltage240V AC
Amperage36.1A
Overall Depth26 1/4"
PortabilityWheeled Mounted
StandardsUL/CUL LISTED
Wattage Output15 kW

Shipping Info:

Ship weight (kg) 37.8
Ship height (cm)97.95
Ship length (cm)66.68
Ship width (cm)63.5
Country of OriginCN

Product Variants

ProductModelOutput WattageHeating CapacityOverall HeightAmpsAir Temp. RiseHousing FinishOutside HeightOutside WidthPrice
DAYTON 784JJ0 Portable Heater, 10Kw Output | CR2YET 784JJ010 kW34120 btuH38.562"41.7A46°FPowder Coat--€501.60
DAYTON 784JH9 Portable Heater, 15Kw Output | CR2YEU 784JH915 kW51180 btuH38.562"18A46°FPowder Coat--€526.71
DAYTON 784JH8 Portable Heater, 15Kw Output, 51, 180 Btuh Heating Capacity | CR2YEV 784JH815 kW51180 btuH38.562"62.5A46°FPowder Coat--€592.26
DAYTON 784JJ1 Portable Heater, 15Kw Output, 51, 180 Btuh Heating Capacity, 208V AC | CR2YEW 784JJ115 kW51180 btuH38 9/16"41.6A61°FPowder Coated--€578.19
DAYTON 784JJ2 Portable Heater, 30Kw Output | CR2YEY 784JJ230 kW102360 btuH38 9/16"36.1A142°FPowder Coated--€657.84
DAYTON 784JJ3 Wall Bracket | CR2YEZ 784JJ3------17.562"21.188"€78.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 784JH7 Portable Heater, 15Kw Output, 51, 180 Btuh Heating Capacity, 240V AC
€765.27 /unit