Flat Shipping

Flat Shipping at €24.99 + VAT

BUNTING BEARINGS BJ5S040602 Sleeve Bearing, Ptfe, 1/4 Inch Bore, 3/8 Inch Od, 1/4 Inch Overall Length | CQ8BKQ

BUNTING BEARINGS BJ5S040602 Sleeve Bearing, Ptfe, 1/4 Inch Bore, 3/8 Inch Od, 1/4 Inch Overall Length

Item: CQ8BKQ Model: BJ5S040602Cross Ref: 246N88
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Bearing
Bore Dia.1/4"
ColorYellow
GradeGrade J-5500
Length1/4"
Length Tolerance-0.005" to +0.005"
Max. Pv20000 lbs.-ft./sq. in-min.
Max. Temp.550°F
Min. Temp.-250°F
Outside Dia.3/8"
Plain Bearing MaterialPTFE
Resistance PropertiesWear Resistant
Bore Diameter1/4"
Material GradeJ-5500
Outside Diameter3/8"
Overall Length1/4"

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlain Bearing MaterialBore Dia.Outside Dia.Max. PvMax. Temp.Min. Temp.GradeColorPkg. Qty.Price
BUNTING BEARINGS NN1620120000 Sleeve Bearing, Nylon, 1 Inch Bore, 1 1/4 Inch Od, 3/4 Inch Overall Length | CQ8BHW NN1620120000Nylon1"1 1/4"3000 lbs.-ft./sq. in-min.250°F-20°F-Off White1€14.67
BUNTING BEARINGS NN161919 Sleeve Bearing, Nylon, 1 Inch Bore, 1 3/16 Inch Od, 1 3/16 Inch Overall Length | CQ8BHX NN161919Nylon1"1.188"3000 lbs.-ft./sq. in-min.250°F-20°F-Off White10€25.95
BUNTING BEARINGS NN081111 Sleeve Bearing, Nylon, 1/2 Inch Bore, 11/16 Inch Od, 11/16 Inch Overall Length | CQ8BHY NN081111Nylon1/2"0.688"3000 lbs.-ft./sq. in-min.250°F-20°F-Off White20€16.37
BUNTING BEARINGS NN040808 Sleeve Bearing, Nylon, 1/4 Inch Bore, 1/2 Inch Od, 1/2 Inch Overall Length | CQ8BJB NN040808Nylon1/4"1/2"3000 lbs.-ft./sq. in-min.250°F-20°F-Off White25€15.22
BUNTING BEARINGS NN040605 Sleeve Bearing, Nylon, 1/4 Inch Bore, 3/8 Inch Od, 5/16 Inch Overall Length | CQ8BJC NN040605Nylon1/4"3/8"3000 lbs.-ft./sq. in-min.250°F-20°F-Off White25€16.25
BUNTING BEARINGS NN0204060000 Sleeve Bearing, Nylon, 1/8 Inch Bore, 1/4 Inch Od, 3/8 Inch Overall Length | CQ8BJD NN0204060000Nylon1/8"1/4"3000 lbs.-ft./sq. in-min.250°F-20°F-Off White3€23.32
BUNTING BEARINGS NN121620 Sleeve Bearing, Nylon, 3/4 Inch Bore, 1 Inch Od, 1 1/4 Inch Overall Length | CQ8BJF NN121620Nylon3/4"1"3000 lbs.-ft./sq. in-min.250°F-20°F-Off White15€19.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS BJ5S040602 Sleeve Bearing, Ptfe, 1/4 Inch Bore, 3/8 Inch Od, 1/4 Inch Overall Length
€20.02 /pack