BUNTING BEARINGS BJ5F101408 Flange Bearing, Size 5/8 x 7/8 x 1 x 1 x 1/8 Inch, PTFE | CD4VQG

BUNTING BEARINGS BJ5F101408 Flange Bearing, Size 5/8 x 7/8 x 1 x 1 x 1/8 Inch, PTFE

Item: CD4VQG Model: BJ5F101408
Limited Availability
€18.41 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Mount Bearing

Shipping Info:

Country of OriginUS

Product Details:

    • BJ5 material is ideal for start and stop applications as it does not require secondary lubrication. This material is compatible with most acids and works well with soft mating surfaces, and can operate at PV value of up to 20000.

Product Variants

ProductModelBore Dia.Flange ThicknessGradeMax. Temp.ColorMin. Temp.Resistance PropertiesOutside Dia.Pkg. Qty.Price
BUNTING BEARINGS BJ5F040603 Flange Bearing, Size 1/4 x 3/8 x 3/8 x 1/2 x 1/16 Inch, PTFE | CD4VPY BJ5F040603--------1€14.67
BUNTING BEARINGS BJ5F040604 Flange Bearing, Size 1/4 x 3/8 x 1/2 x 1/2 x 1/16 Inch, PTFE | CD4VPZ BJ5F040604--------3€22.63
BUNTING BEARINGS BJ5F061004 Flange Bearing, Size 3/8 x 5/8 x 1/2 x 7/8 x 1/8 Inch, PTFE | CD4VQA BJ5F061004--------1€13.47
BUNTING BEARINGS BJ5F061006 Flange Bearing, Size 3/8 x 5/8 x 3/4 x 7/8 x 1/8 Inch, PTFE | CD4VQB BJ5F061006--------1€13.41
BUNTING BEARINGS BJ5F081204 Flange Bearing, Size 1/2 x 3/4 x 1/2 x 1 x 1/8 Inch, PTFE | CD4VQC BJ5F081204--------1€13.92
BUNTING BEARINGS BJ5F081206 Flange Bearing, Size 1/2 x 3/4 x 3/4 x 1 x 1/8 Inch, PTFE | CD4VQD BJ5F081206--------1€14.48
RFQ
BUNTING BEARINGS BJ5F081208 Flange Bearing, Size 1/2 x 3/4 x 1 x 1 x 1/8 Inch, PTFE | CD4VQE BJ5F081208--------1€17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS BJ5F101408 Flange Bearing, Size 5/8 x 7/8 x 1 x 1 x 1/8 Inch, PTFE
€18.41 /unit