BULLDOG 1781511142 Jack Trailer 5000 Lb | AE6YVA 5W028

BULLDOG 1781511142 Trailer Jack, 5000 Lbs.

Item: AE6YVA Model: 1781511142Cross Ref: 5W028
In Stock

Get it by Tuesday, Jun 10

€127.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Jack
Adjustment Range15"
ConstructionSteel
Diameter2"
FinishZinc Plated
HandleTop Wind
HeadTopwind
Lifting Capacity5000 lbs.
Load Capacity5000 lbs.
Overall Height19.703"
Retracted Length14 1/2"
Static Load Capacity5000 lbs.
TypeAgricultural Industrial
BaseFootplate
Extended Length29 11/16"
Handle TypeTopwind
IncludesFootplate, Male Mating Mount
Jack TypeTopwind Trailer Jack
Minimum Lift Height2 ft. 5"
Mounting TypeWeld On Tubular Mount
StandardsASABE S485

Shipping Info:

Ship weight (kg) 7.26
Ship height (cm)66.04
Ship length (cm)17.78
Ship width (cm)12.7
HS code8425490000
Country of OriginCN

Product Details:

    • Gear Travel (15")

Product Variants

ProductModelRetracted LengthHandleStatic Load CapacityConstructionFinishMounting BracketsHeadDiameterPrice
BULLDOG 18540242 High Speed Trailer Jack, 12000 Lbs. Load Capacity, 24 Inch Lift Range, Manual Override Crank | CH6HZF 444G05 1854024215"Manual Override Crank-Steel-Bolt On--€1,834.12
BULLDOG 500153 Gear Jack, Fifth Wheel Landing, 45000 lbs. Lift Capacity, 17 Inch Travel | CL2KPL 500153--------€755.95
BULLDOG 500162 Gear Jack, Fifth Wheel Landing, 4000 lbs. Lift Capacity, 36 Inch Travel | CL2KPM 500162--------€474.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLDOG 1781511142 Trailer Jack, 5000 Lbs.
€127.98 /unit