Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD S51RWH Hard Hat Front Brim Slotted 4 Point Ratchet White | AF4KQZ 8ZE07

BULLARD S51RWH Hard Hat Front Brim Slotted 4 Point Ratchet White

Item: AF4KQZ Model: S51RWHCross Ref: 8ZE07
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsYes
Ansi ClassE
Ansi TypeType 1
ColorWhite
GraphicsNone
Shell MaterialPolyethylene
StyleFront Brim
Suspension4 Pt. Ratchet
VentingNo
Ansi ClassificationType 1, Class E
ApplicationWork Site
Fits Hat Size6 1/2" to 8"
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleFront Brim
Head Protection Suspension TypeRatchet (4-Point)
Head Protection VentingNo
High-visibilityNo
Number Of Suspension Points4
SeriesS51 Series
StandardsANSI Z89.1-2009
Suspension Adjustment TypeRatchet

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)13.97
Ship length (cm)27.94
Ship width (cm)26.92
HS code6506106075
Country of OriginUS

Product Variants

ProductModelVentingAccessory SlotsGraphicsPrice
BULLARD S61RKB Hard Hat Front Brim Slotted 4 Point Ratchet Blue | AF3VMV 8DK57 S61RKBNoYesNone€24.65
BULLARD S62WH Hard Hat Front Brim Slotted 4 Point Pinlock White | AF3WAU 8DMC1 S62WHYesYesNone€17.50
BULLARD S51YLP Hard Hat Front Brim Slotted 4 Point Pinlock Yellow | AF3WQC 8DR32 S51YLPNoYesNone€15.52
BULLARD S62KB Hard Hat Front Brim Slotted 4 Point Pinlock Blue | AF3WQD 8DR33 S62KBYesYesNone€17.50
BULLARD S62YL Hard Hat Front Brim Slotted 4 Point Pinlock Yellow | AF3WQE 8DR34 S62YLYesYesNone€17.50
BULLARD S62RWH Hard Hat Front Brim Slotted 4 Point Ratchet White | AF3WQF 8DR35 S62RWHYesYesNone€25.07
BULLARD C30R BLUE Hard Hat Front Brim Non-slotted 6 Ratchet Blue | AF3YMA 8FG62 C30R BLUENoNoNone€36.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD S51RWH Hard Hat Front Brim Slotted 4 Point Ratchet White
€28.63 /unit