Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD S62YL Hard Hat Front Brim Slotted 4 Point Pinlock Yellow | AF3WQE 8DR34

BULLARD S62YL Hard Hat Front Brim Slotted 4 Point Pinlock Yellow

Item: AF3WQE Model: S62YLCross Ref: 8DR34
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsYes
Ansi ClassC
Ansi TypeType 1
ColorYellow
GraphicsNone
Shell MaterialPolyethylene
StyleFront Brim
Suspension4 Pt. Pinlock
VentingYes
Ansi ClassificationType 1, Class C
ApplicationWork Site
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection VentingYes
High-visibilityNo
StandardsANSI Z89.1-2009
Suspension Adjustment TypePinlock

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)15.24
Ship length (cm)27.94
Ship width (cm)22.86
HS code6506106075
Country of OriginUS

Product Variants

ProductModelVentingAccessory SlotsGraphicsPrice
BULLARD S61RKB Hard Hat Front Brim Slotted 4 Point Ratchet Blue | AF3VMV 8DK57 S61RKBNoYesNone€24.65
BULLARD S62WH Hard Hat Front Brim Slotted 4 Point Pinlock White | AF3WAU 8DMC1 S62WHYesYesNone€17.50
BULLARD S51YLP Hard Hat Front Brim Slotted 4 Point Pinlock Yellow | AF3WQC 8DR32 S51YLPNoYesNone€15.52
BULLARD S62KB Hard Hat Front Brim Slotted 4 Point Pinlock Blue | AF3WQD 8DR33 S62KBYesYesNone€17.50
BULLARD S62RWH Hard Hat Front Brim Slotted 4 Point Ratchet White | AF3WQF 8DR35 S62RWHYesYesNone€25.07
BULLARD C30R BLUE Hard Hat Front Brim Non-slotted 6 Ratchet Blue | AF3YMA 8FG62 C30R BLUENoNoNone€36.54
BULLARD A-1 BLUE Hard Hat Front Brim Slotted 8 Ratchet Blue | AF4ARQ 8NCU9 A-1 BLUENoYesNone€251.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD S62YL Hard Hat Front Brim Slotted 4 Point Pinlock Yellow