Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD PAPRFC4 Combination Cartridge/Filter, Magenta/Yellow Color, Bullard EVA Series, 6 Pack | CQ8AZZ

BULLARD PAPRFC4 Combination Cartridge/Filter, Magenta/Yellow Color, 6 Pk

Item: CQ8AZZ Model: PAPRFC4Cross Ref: 6KXV0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,079.50 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Cartridge/Filter
Color CodeMagenta, Yellow
Mfr. SeriesPAPRFC
Niosh RatingChlorine (CL), Chlorine Dioxide (CD), HEPA, Hydrogen Chloride (HC), Hydrogen Fluoride (HF), Organic Vapor (OV), Sulfur Dioxide (SD)
Respirator Connection TypeThreaded
Product TypeCombination Cartridge/Filter
Respirator Cartridge TypePAPR
SeriesPAPRFC Series
StandardsNIOSH 42 CFR 84

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNiosh RatingColor CodeRespirator Connection TypePkg. Qty.Price
BULLARD PAPRFC3 Filter, HEPA, Magenta Color, 6 PK | CQ8BAA PAPRFC3HEPAMagentaThreaded6€432.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD PAPRFC4 Combination Cartridge/Filter, Magenta/Yellow Color, 6 Pk
€1,079.50 /pack