Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD C10NRDAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class E | CQ8BAU

BULLARD C10NRDAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class E

Item: CQ8BAU Model: C10NRDAMRCross Ref: 60VZ04
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€206.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelmet
Accessory Mounting OptionsSide-Slots
Accessory SlotsYes
Ansi ClassificationType 1, Class E
ApplicationIndustrial Protection
Chin StrapYes
For Use With Mfr. Model NumberC10RATCHET
Head Protection GraphicsNo Graphics
Head Protection MaterialABS, Polycarbonate
Head Protection StyleClimbing
Head Protection VentingNo
High VisibilityNo
Mfr. SeriesCEN10
Number Of Suspension Points4
Reverse DonningYes
Suspension Adjustment TypeRatchet
High-visibilityNo
StandardsANSI Z89.1

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead Protection StyleAnsi ClassificationNumber Of Suspension PointsHead Protection MaterialHead Protection VentingAccessory SlotsHigh VisibilityApplicationPrice
BULLARD 34WHR Hard Hat, Full Brim Head Protection, ANSI Classification Type 1, Class E, White | CQ8BAD 34WHRFull BrimType 1, Class E6PolyethyleneNoNoNoWork Site€38.61
BULLARD C10VRDAMR Climbing Helmet, Climbing Head Protection | CQ8BAF C10VRDAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection€174.65
BULLARD C10VWHAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C | CQ8BAG C10VWHAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection€174.65
BULLARD C10VHYAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C | CQ8BAH C10VHYAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesYesIndustrial Protection€174.65
BULLARD C10VKBAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C, Blue | CQ8BAJ C10VKBAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection-
RFQ
BULLARD C10VDGAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C, Gray | CQ8BAK C10VDGAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection€174.65
BULLARD C10VORAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C, Orange | CQ8BAL C10VORAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection€174.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD C10NRDAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class E
€206.96 /unit