Flat Shipping

Flat Shipping at €24.99 + VAT

BULLARD 34WHR Hard Hat, Full Brim Head Protection, ANSI Classification Type 1, Class E, White | CQ8BAD

BULLARD 34WHR Hard Hat, Full Brim Head Protection, ANSI Classification Type 1, Class E, White

Item: CQ8BAD Model: 34WHRCross Ref: 33M831
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory SlotsNo
Ansi ClassificationType 1, Class E
ApplicationWork Site
Fits Hat SizeOne Size Fits Most
Head Protection GraphicsNo Graphics
Head Protection MaterialPolyethylene
Head Protection StyleFull Brim
Head Protection Suspension TypeSix Point Ratchtet
Head Protection VentingNo
High VisibilityNo
Mfr. SeriesStandard Series
Number Of Suspension Points6
Suspension Adjustment TypeRatchet
High-visibilityNo
StandardsANSI/ISEA Z89.1-2014

Shipping Info:

Ship weight (kg) 0.4455

Product Variants

ProductModelHead Protection StyleAnsi ClassificationNumber Of Suspension PointsHead Protection MaterialHead Protection VentingAccessory SlotsHigh VisibilityApplicationPrice
BULLARD C10VRDAMR Climbing Helmet, Climbing Head Protection | CQ8BAF C10VRDAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection€174.65
BULLARD C10VWHAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C | CQ8BAG C10VWHAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection€174.65
BULLARD C10VHYAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C | CQ8BAH C10VHYAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesYesIndustrial Protection€174.65
BULLARD C10VKBAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C, Blue | CQ8BAJ C10VKBAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection-
RFQ
BULLARD C10VDGAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C, Gray | CQ8BAK C10VDGAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection€174.65
BULLARD C10VORAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C, Orange | CQ8BAL C10VORAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection€174.65
BULLARD C10VYLAMR Climbing Helmet, Climbing Head Protection, ANSI Classification Type 1, Class C, Yellow | CQ8BAM C10VYLAMRClimbingClass C, Type 14ABS, PolycarbonateYesYesNoIndustrial Protection€174.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BULLARD 34WHR Hard Hat, Full Brim Head Protection, ANSI Classification Type 1, Class E, White
€44.50 /unit