BUILDPRO TMB57838 Welding Table 78w 38d Capacity 4400 | AC4KMJ 30D317

BUILDPRO TMB57838 Welding Table 78w 38d Capacity 4400

Item: AC4KMJ Model: TMB57838Cross Ref: 30D317
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€6,968.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Table
Adjustable HeightNo
ColorBlack, Yellow
ConstructionSteel
Load Capacity4400 lbs.
Overall Depth38"
Overall Height30"
Overall Width78"
Work Surface Depth38"
Work Surface Width78"

Shipping Info:

Ship weight (kg) 302.4
Ship height (cm)24.13
Ship length (cm)205.74
Ship width (cm)105.41
HS code9403200030
Country of OriginCN

Product Details:

    • Work Surface Thickness (0.625")

Product Variants

ProductModelOverall HeightWork Surface DepthOverall DepthWork Surface WidthLoad CapacityAdjustable HeightConstructionOverall WidthPrice
BUILDPRO TMA57838 Welding Table 78w 38d Capacity 4400 | AC4KMD 30D312 TMA5783836"38"38"78"4400 lbs.NoSteel78"€5,282.54
RFQ
BUILDPRO TMA57846 Welding Table 78w 46d Capacity 4400 | AC4KME 30D313 TMA5784636"46"46"78"4400 lbs.NoSteel78"€6,218.15
RFQ
BUILDPRO TMB57846 Welding Table 78w 46d Capacity 4400 | AC4KMK 30D318 TMB5784630"46"46"78"4400 lbs.NoSteel78"€6,218.15
RFQ
BUILDPRO TMC57838 Welding Table 78w 38d Capacity 4400 | AC4KMN 30D321 TMC5783824"38"38"78"4400 lbs.NoSteel78"€4,742.04
RFQ
BUILDPRO TMC57846 Welding Table 78w 46d Capacity 4400 | AC4KMP 30D322 TMC5784624"46"46"78"4400 lbs.NoSteel78"€5,701.91
RFQ
BUILDPRO TMQA57838 Welding Table 78w 38d Capacity 4400 Nitrited | AC4KNQ 30D346 TMQA5783836"38"38"78"4400 lbs.NoSteel78"€6,484.02
RFQ
BUILDPRO TMQA57846 Welding Table 78w 46d Capacity 4400 Nitrited | AC4KNR 30D347 TMQA5784636"46"46"78"4400 lbs.NoSteel78"€7,588.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUILDPRO TMB57838 Welding Table 78w 38d Capacity 4400
€6,968.68 /unit