BUCKHORN BF4229280051000 Bulk Container, 13.8 cu ft, 41 5/8 Inch x 28 3/4 Inch x 27 3/4 in, 2-Way Entry, Stackable | CQ8AYD

BUCKHORN INC BF4229280051000 Bulk Container, 13.8 cu ft, 41 5/8 Inch x 28 3/4 Inch x 27 3/4 in, 2-Way Entry, Stackable

Item: CQ8AYD Model: BF4229280051000Cross Ref: 55AA16
In Stock

Get it by Wednesday, Jun 11

€521.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBulk Container
Bottom Inside Length38 1/2"
Bottom Inside Width25 1/2"
Caster Wheel DiameterNot Applicable
CollapsibleNo
ColorGray
Container Bottom TypeSolid
FinishUnfinished
Fork Entry2-Way Entry
Fork PocketsYes
Includes LidNo
Inside Height22 1/4"
Inside Length38 1/2"
Inside Width25 1/2"
Lid TypeNot Applicable
Load Capacity900 lbs.
MaterialPlastic
Max. Ambient Temp.120°F
Min. Ambient Temp.-20°F
MobilityStationary
Overall Height27 3/4"
Overall Length41 5/8"
Overall Lxwxh41 5/8" x 28 3/4" x 27 3/4"
Overall Width28 3/4"
Resistant ToImpact, Water
ShapeRectangular
StackableYes
Storage Capacity13.8 cu. ft.
Wall TypeSolid

Shipping Info:

Ship weight (kg) 30.15
Ship height (cm)70.49
Ship length (cm)105.73
Ship width (cm)73.03
Country of OriginUS

Product Variants

ProductModelLoad CapacityColorOverall WidthOverall HeightCollapsibleFolded HeightFolded WidthFolded DepthPrice
BUCKHORN BF4844290010000 Bulk Container 48 Inch Length 44 Inch Width Black | AA2AEQ 10A141 BF4844290010000700 lbs.Black44"29 3/8"No--Not Applicable€515.42
BUCKHORN BF4229280010000 Bulk Container 42 Inch Length 29 Inch Width Black | AA2AER 10A142 BF4229280010000900 lbs.Black28 3/4"27 3/4"NoNot ApplicableNot ApplicableNot Applicable€426.40
BUCKHORN BH4840252010000 Bulk Container 48 Inch Length x 40 Inch Width x 25 Inch Height | AH7NLW 36XE23 BH48402520100002500 lbs.Black---14 7/64"40"--
RFQ
BUCKHORN BN4845442010000 Bulk Container 48 Inch Length x 45 Inch Width x 44 Inch Height | AH7NLZ 36XE26 BN48454420100002000 lbs.Black45"44"Yes22 7/8"45"48"€942.33
BUCKHORN BF4844290051000 Bulk Container, 25.9 cu ft, 48 Inch x 44 Inch x 29 3/8 in, 2-Way Entry, Stackable | CQ8AYE BF4844290051000700 lbs.Gray44"29 3/8"No---€595.24
BUCKHORN BN4845512010000 CollaPSIble Bulk Container, 47 cu ft, 48 Inch x 45 Inch x 51 in, 4-Way Entry, Stackable | CQ8AYF BN48455120100002000 lbs.Black45"51"Yes29 7/8"45"48"€903.76
BUCKHORN BN4845342023000 CollaPSIble Bulk Container, 28.7 cu ft, 48 Inch x 45 Inch x 34 in, 4-Way Entry, Stackable | CQ8AYG BN48453420230002500 lbs.Blue45"34"Yes12 7/8"45"48"€552.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUCKHORN INC BF4229280051000 Bulk Container, 13.8 cu ft, 41 5/8 Inch x 28 3/4 Inch x 27 3/4 in, 2-Way Entry, Stackable
€521.81 /unit